1-2 of 2
MS185 - Halo Outdoor

Atlaslight MLG180B|Eatonlight LMS35|Eatonlight LSV275R|Howardlite Imsl-2-300-180-120|Hubllight ZS2|Hubllight ZS-2|Morris 73210|Nsi MSPAR2150B|Rab GT500R|Rab LU300|Rab STL110R|Stonco MDK180BRZ

  • MFR Part #: MS185
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Halo Outdoor
  • Find: Similar Items
  • Pkg Sizes: 2 ($99.40) ·
MS185 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.70

Each

QTY:
Each
Add
STL110LED - Rab Lighting Inc

Led MTN Sensor, Black, 50 FT Coverage Area, 5 L X 3-1/2 W X 5 H Dimensions, For Use With Raintight Photoelectric Switch, Made In Usa, 1 W Power Rating, Mains Power Source, Led MTN Sensor Sensor Type, 50' X 100° Detection Pattern Special Features, Culus Listed;I.E.C Specs, 5:12 Sec Time Delay, 100 ° Viewing Angle, 120 V Voltage Rating, 1.1 LB Weight

  • MFR Part #: STL110-LED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($117.69) ·
STL110LED - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$117.69

Each

QTY:
Each
Add

Looking for lighting?

Check out our new Lighting Showroom!

MS185 - Halo Outdoor

Atlaslight MLG180B|Eatonlight LMS35|Eatonlight LSV275R|Howardlite Imsl-2-300-180-120|Hubllight ZS2|Hubllight ZS-2|Morris 73210|Nsi MSPAR2150B|Rab GT500R|Rab LU300|Rab STL110R|Stonco MDK180BRZ

MFR Part #:
MS185
Manufacturer:
Halo Outdoor
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
2 Each ($99.40)
STL110LED - Rab Lighting Inc

Led MTN Sensor, Black, 50 FT Coverage Area, 5 L X 3-1/2 W X 5 H Dimensions, For Use With Raintight Photoelectric Switch, Made In Usa, 1 W Power Rating, Mains Power Source, Led MTN Sensor Sensor Type, 50' X 100° Detection Pattern Special Features, Culus Listed;I.E.C Specs, 5:12 Sec Time Delay, 100 ° Viewing Angle, 120 V Voltage Rating, 1.1 LB Weight

MFR Part #:
STL110-LED
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($117.69)

Looking for lighting?

Check out our new Lighting Showroom!

Begin Live Chat