Add More Items
View All Quick Selects
Below you can add an image for 'Ge By Current Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 h Average Life, 5000 k, 32 W, 2900 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 lb/EA
Total Availability: In Stock
Check local availability
Book Price
$5.64
Each
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 85, 30000 h Average Life, 4100 k, 32 W, 2925 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 lb/EA
GE LED Lamps, 14 WTT, 2100 LM, 4000 K, Non-Dimmable, T8, LED_Bs_G13 Base, 48 IN Length, 50000 HR Average Life
$7.01
GE, 15T6, 15 WTT, 145 V, 102 LM, 0.75 IN Diameter, 36 IN Length, Candelabra Screw (E12) Base, 1500 HR Average Life
$7.33
GE A15
$1.70
Compact Fluorescent Lamp, GX23 2-Pin Base, T4 Bulb Shape, 82, 10000 h Average Life, 2700 K, 13 W, 825 lm Brightness (Lumens), Non Dimmable, 7.3 in Length, 0.12 lb/EA
$8.66
GE Ecolux®, 13 WTT, 91 V, 900 LM, 3500 KV, 82 CRI, 4.9 IN Length, G24q-1 Base, 17000 HR Average Life
$13.45
FLuorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 9000 h Average Life, 4100 k, Cool White, 45 V, 15 W, 650 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 18.0 in Length, Instant;Rapid, 0.32 lb
$10.90
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 h Average Life, 4100 k, Cool White, 55 V, 15 W, 825 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 18.0 in Length, Instant;Rapid, 0.17 lb
$6.32
9
Popularity
Default