Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Square Cover, Steel, Pre-Galvanized, Screw Mount, 4 In Length, 4 In Width, 14.51 LB/100
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$405.45
Per 100
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 37.19 LB/100
$1,120.64
Emt Compression Coupling, 3/4 In Trade Size, 6000S Model, Zinc Plated, 1.50 In Length, 1.38 In Diameter, 25.00 LB
$282.85
Emt Set Screw Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.09 In Length, 1.08 In Diameter, 7/16 In Thread Length, 15.00 LB/100
$155.70
Outlet Box, Pre-Galvanized, 21 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 32.66 LB/100
$586.82
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.03 In Length, 1.25 In Diameter, 7/16 In Thread Length, 21 LB/100
$231.49
Square Cover, Steel, Pre-Galvanized, 4.5 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 5/8 In Height, 12.70 LB/100
$646.27
Emt Set Screw Coupling, 3/4 In Trade Size, 5000S Model, Zinc Plated, 2.13 In Length, 1.08 In Diameter, 0.14 LB/Ea
$191.91
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.03 In Length, 0.84 In Diameter, 7/16 In Thread Length, 10.00 LB/100
$97.81
Switch Box Support, Hi Model, Pre-Galvanized, 5.11 In Length, 2.25 In Width, 0.0300 LB/Ea
$58.86
Emt Set Screw Coupling, 1 In Trade Size, 5000S Model, Zinc Plated, 2.5 In Length, 1.31 In Diameter, 0.14 LB/Ea
$295.72
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 14.97 LB/100
$1,081.80
Square Cover, Steel, Pre-Galvanized, 3.5 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 12.70 LB/100
$568.58
Square Box, Pre-Galvanized, 21 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 13 Knockouts, Vertical Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 36.74 LB/100
$1,393.01
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 16.33 LB/100
$971.32
Corner Switch Box, Pre-Galvanized, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 9 Knockouts, Plaster Ear Mount, 3 In Length, 2 In Width, 3-1/2 In Height, 34.93 LB/100
$1,607.44
Square Cover, Steel, Pre-Galvanized, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 19.05 LB/100
$770.60
120V 10WATTS Per Foot Heat Trace Cable TPR Jacket
$7.74
Each
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:0.5IN, Outside Diameter:0.84375IN, Length:1.75IN, Material:Steel
$125.82
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 14 Knockouts, Vertical Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 47.17 LB/100
$1,794.00
20
Popularity
Default