Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Device Box, Shallow, 3/4 In Trade Size, Threaded Connection, 18 Cu.In Capacity, 1 Gang, 1 Hub, 3/4 In Hub Size, 2.81 In Width, 5.88 In Height, Box Mount, 2 LB/Ea
Total Availability: In Stock
Check local availability
Book Price
$40.52
Each
Features:2.29 X 2.29 In, Raintight, For Conduit and Imc, With Cover, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.75IN, Material:Die Cast Zinc, Connection:Female X Female
$2,868.02
Per 100
Watertight Hubs, Zinc Diecast Hubs - Insulated, Class I, Div 2, Trade Size: 1-1/4", Body Length: 1.12", Thread Length: 0.78", Outside Diameter: 2.38"
$2,242.85
Form 35 Unilets Type T Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Height: 1-1/2 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threaded, Standard: Ul 5
$21.92
Handy Box Cover, Steel, Pre-Galvanized, 1 Gang, Rectangular, 2-1/8 In (Box) Width, 4 In (Box) Height, 10 LB/100
$175.05
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:4IN, Outside Diameter:4.75IN, Length:5IN, Material:Steel
$16,865.76
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 19.05 LB/100
$1,323.60
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.25IN, Cubic Capacity:3ci
$1,325.81
Watertight Hubs, Zinc Diecast Hubs - Insulated, Class I, Div 2, Trade Size: 2-1/2", Body Length: 1.56", Thread Length: 1.06", Outside Diameter: 3.72"
$6,853.21
9
Popularity
Default