Add More Items
View All Quick Selects
Below you can add an image for 'Eaton Corp' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 2.84-3.11, 3.29-3.60A, Non-Comp 2.64-2.89, 3.22-3.53A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$83.11
Each
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 4.08-4.39, 4.72-5.14A, Non-Comp 3.80-4.11, 4.62-4.9A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Nacogdoches Availability: Out Of Stock
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 6.5-7.1, 7.6-8.2A, Non-Comp 6.0-6.6, 7.4-8.0A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Starter, Nema Starter, Thermal and Fast Trip, Ambient 7.2 to 7.8 A;8.3 to 9.0 A;Non to Comp 6.7 to 7.2 A;8.1 to 8.7 A, 1 Phase, 0.03 LB
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 10.4-11.3, 12.0-13.1A, Non-Comp 9.6-10.5, 11.8-12.7A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 12.5-13.5, 14.4-15.7A, Non-Comp 11.6-12.6, 14.1-15.3A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Heater, Nema Starter, Thermal and Fast Trip, Ambient 13.6 to 14.9 A;15.8 to 17.2 A;Non-Comp 12.7 to 13.8 A;15.4 to 16.6 A, 1 Phase, 0.02 LB
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 19.0 20.8, 16.4-18.0A, Non-Comp 15.2-16.7, 18.4-20.0A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Eaton A200/B100 Heater, Used With Starter Sizes 1, and 2, A200/B100 Heater, Nema, Ambient 19.9-21.7, 23.0-25.2A, Non-Comp 18.4-20.2, 22.0-23.9A, Used With Starter Sizes 1, and 2, Type A and B, Thermal and Fast Trip
9
Popularity
Default