1-5 of 5
B1250JR - Buchanan

Wire Connector, #22 Awg;0.34 MM2 Conductor Size, #10 Awg;6.00 MM2 Conductor Size, Insulated, Polypropylene Insulation Material, Yellow (Handle) Insulation Color, 2 to 6 Conductors, +221 °F Operating Temperature, 600 V

  • MFR Part #: B1-250JR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 250 ($47.72) · 1,000 ($190.90) ·
B1250JR - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.09

Per 100

QTY:
Each
Add
B2350JR - Buchanan

Buchanan, Wire Connector, B-Cap, Conductor Range: 22 - 8 Awg, 2/18 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: B2

  • MFR Part #: B2-350JR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 350 ($91.24) · 2,100 ($547.47) ·
B2350JR - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.07

Per 100

QTY:
Each
Add
303480 - Ideal

Stranded Wire Grounding Tail, #10 Awg Conductor Size, Insulated, Green Insulation Color, 1 Conductor, 8 In Overall Length, Fork Terminal, 0.02 LB/Ea

  • MFR Part #: 30-3480
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($18.74) · 250 ($187.35) ·
303480 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$74.94

Per 100

QTY:
Each
Add
303471 - Ideal

Ideal, Wire Connector, Pigtail, Size: 8 In Length, Wire Size: 12 Awg, Material: Brass-Alloy, Color: Black, Wire Type: Stranded, Includes: #10 Fork and Stripped End

  • MFR Part #: 30-3471
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($18.74) · 250 ($187.35) ·
303471 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$74.94

Per 100

QTY:
Each
Add
92611 - Ideal

RG-59 RTQ F Compr Conn 10 PK

  • MFR Part #: 92-611
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 10 ($10.33) ·
92611 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$103.30

Per 100

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
B1250JR - Buchanan

Wire Connector, #22 Awg;0.34 MM2 Conductor Size, #10 Awg;6.00 MM2 Conductor Size, Insulated, Polypropylene Insulation Material, Yellow (Handle) Insulation Color, 2 to 6 Conductors, +221 °F Operating Temperature, 600 V

MFR Part #:
B1-250JR
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
250 Each ($47.72)
1,000 Each ($190.90)
B2350JR - Buchanan

Buchanan, Wire Connector, B-Cap, Conductor Range: 22 - 8 Awg, 2/18 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: B2

MFR Part #:
B2-350JR
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
350 Each ($91.24)
2,100 Each ($547.47)
303480 - Ideal

Stranded Wire Grounding Tail, #10 Awg Conductor Size, Insulated, Green Insulation Color, 1 Conductor, 8 In Overall Length, Fork Terminal, 0.02 LB/Ea

MFR Part #:
30-3480
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
25 Each ($18.74)
250 Each ($187.35)
303471 - Ideal

Ideal, Wire Connector, Pigtail, Size: 8 In Length, Wire Size: 12 Awg, Material: Brass-Alloy, Color: Black, Wire Type: Stranded, Includes: #10 Fork and Stripped End

MFR Part #:
30-3471
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
25 Each ($18.74)
250 Each ($187.35)
92611 - Ideal

RG-59 RTQ F Compr Conn 10 PK

MFR Part #:
92-611
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($10.33)

Begin Live Chat