Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Single Gang, One Opening Four Conductor Modular Jack. Ivory.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$765.69
Per 100
Single Gang, One Opening Four Conductor Modular Jack. Light Almond.
Single Gang, Single Opening Four Conductor Modular Jack. White.
Combination F Type Coaxial Connector and Four Conductor RJ11 Telephone Jack. With One-Piece Molded Plate Decorator Outline. White.
$934.00
Steriguard Anti-Microbial Wiring Devices Provide Excellent Protection Against The Growth Of Microbes On All Surfaces. Independent Testing Proves The Ability Of These Devices to Inhibit The Growth Of Escherichia Coli, Gram (-) and Staphylococcus Aureus, Gram (+) Providing Long Lasting Benefits to Manufacturers Beyond Conventional Cleaning Methods. Rated Watertight For 1, 500 Psi High-Pressure
$68.39
Each
Medium Base, Porcelain, Pullchain, 2 Terminals With Tamper-Resistant-Drive Screws, 15 A, 125 V, Grouding Receptacle, Fits 3 1/4-Inch and 4-Inch Boxes With Cage Neck.
$31.91
$76.66
Locking Watertight Connector, 30AMP 125/250VOLT, Nema Configuration L14-30, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
$111.57
<P>Easily Add The Power Every Home Needs With Legrand’S 20A/125V Trademaster® Tamper-Resistant, Self-Grounding, Duplex Receptacle. This 20-Amp Receptacle Offers A Self-Grounding Feature That Makes These Receptacles Ideal For Residential and Multi-Dwelling Units. Additionally, The Receptacle Has Black “Invisi-Shutters” That Are Not Visible By End Users But Help to Prevent Improper Insertion Of Foreign Objects to Comply With Nec Article 406.12. </P>
$2.85
9
Popularity
Default