Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
7A SSL Led Dimmer, Tri-Color
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$51.14
Each
Smooth Wall Plate 1GANG Toggle 2GANG Duplex Ivory
$1,883.96
Per 100
Smooth Metal Wall Plate 1GANG Louver Vertical 302 Stainless Steel
$1,740.80
Power Outlet Angle Plug, 30/50 A, 250 V Ac, 2 Poles, 3 Wires, Black, Nylon Material, 3.4 In Length, 0.55 LB
Nacogdoches Availability: In Stock
$2,034.23
Full Night Light, 120/125 V, White, Dimmable, 2.75 In Height, 1.50 In Length, 0.25 LB
$24.13
Weatherproof Cluster Cover, Die-Cast Aluminum, White, Rectangular, 4 In Diameter, Wall Mount, 0.36 LB/Ea
$373.80
Power Pack, 120-277V, 50/60HZ, 24VDC, 225MA, With Auto-On/Man
$74.12
Pir-Celng Occ SNSR 24 VDC CNTRMNT 360
$109.76
Weatherproof Gang Box, Powder Paint, Gray, 23 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1 In Knockout Size, 3 Knockouts, Wall Mount, 1 Outlet, 4.59 In Length, 2.82 In Width, 2.75 In Height, 0.91 LB/Ea
$1,395.52
9
Popularity
Default