Add More Items
View All Quick Selects
Below you can add an image for 'Cantex, Inc' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,176.87
Per 100
90° Elbow, 3 In Trade Size, 20.375 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 13 In Bend Radius, 90 ° Bend Angle, Gray, 0.300 In Wall Thickness, 4.6 LB
$4,193.33
90° Elbow, 3 In Trade Size, 56.500 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.300 In Wall Thickness
$69.48
Each
3 In. X 90-Degree X 24 In. Radius Plain End Schedule 80 Special Radius Elbow
$61.43
PVC 90° Elbow, Ground/Buried Application, 90 ° Bend Angle, 36 In Bend Radius, White/Finish, 56.500 In Length, Made In Usa, 150 PL Package Quantity, Plain-End Connections Are Solvent Weld, Etl Listed;Ul 651 and Nema TC-3, 2 In Trade Size
$38.19
90° Elbow, 2 In Trade Size, 15 In Length, 2.375 In Outside Diameter, 1.881 In Inside, 9.5 In Bend Radius, 90 ° Bend Angle, Gray, 0.218 In Wall Thickness
$1,648.89
1-1/2 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow
$1,429.91
90° Elbow, 4 In Trade Size, 56.500 In Length, 36 In Bend Radius, 90 ° Bend Angle, Gray
$156.70
90° Elbow, 1-1/4 In Trade Size, 11.375 In Length, 1.66 In Outside Diameter, 1.227 In Inside, 7.25 In Bend Radius, 90 ° Bend Angle, Gray, 0.191 In Wall Thickness
$1,094.26
9
Popularity
Default