Products by Rab Lighting (1)
Products by Rab Lighting (1)
1-1 of 1
SHARK8100WD10 - Rab Lighting Inc

Linear Led Washdown Fixture, Stairwell;Tunnel Application, 100000 H Average Life, 13429 LM Brightness (Lumens), 78 Color Rendering Index, 5000 K Color Temperature, 0.36 A;0.42 A;0.49 A;0.8 A Current Rating, White Finish, 109.2 MM;4.3 In Height, Led Lamp Type, 8 FT Length, Polycarbonate Lens Material, Polycarbonate Material, Quick-Mount;Surface Mount, Dimmable Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;NSF Certified;Ul Listed, 100 W Total Wattage, 120 V;208 V;240 V;277 V Voltage Rating, 5 Yr W

  • MFR Part #: SHARK8-100W/D10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($476.64) ·
SHARK8100WD10 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$476.64

Each

QTY:
Each
Add
SHARK8100WD10 - Rab Lighting Inc

Linear Led Washdown Fixture, Stairwell;Tunnel Application, 100000 H Average Life, 13429 LM Brightness (Lumens), 78 Color Rendering Index, 5000 K Color Temperature, 0.36 A;0.42 A;0.49 A;0.8 A Current Rating, White Finish, 109.2 MM;4.3 In Height, Led Lamp Type, 8 FT Length, Polycarbonate Lens Material, Polycarbonate Material, Quick-Mount;Surface Mount, Dimmable Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;NSF Certified;Ul Listed, 100 W Total Wattage, 120 V;208 V;240 V;277 V Voltage Rating, 5 Yr W

MFR Part #:
SHARK8-100W/D10
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($476.64)

Begin Live Chat