Products by Rab Lighting (3)
Products by Rab Lighting (3)
1-3 of 3
LU300W - Rab Lighting Inc

Luminator Sensor, PAR-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 in Length, Non Dimmable, 120 V ac, 2.5 A, 1 W, 150 W (PAR-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 lb

  • MFR Part #: LU300W
  • Total Availability: 19
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($618.36) ·
LU300W - Rab Lighting

Total Availability: In Stock

LU300 - Rab Lighting Inc

Luminator Sensor, PAR-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 in Length, Non Dimmable, 120 V ac, 2.5 A, 1 W, 150 W (PAR-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 lb

  • MFR Part #: LU300
  • Total Availability: 114
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($618.36) ·
LU300 - Rab Lighting

Total Availability: In Stock

GT500R - Rab Lighting

Gotcha Sensor, PAR-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 in Length, Non Dimmable, 120 V ac, 1 W, 150 W (PAR-38 Lamp), Polycarbonate Material, Almond, Main Power Source, 1.9 lb

  • MFR Part #: GT500R
  • Total Availability: 1
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,247.52) ·
GT500R - Rab Lighting

Total Availability: In Stock

LU300W - Rab Lighting Inc

Luminator Sensor, PAR-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 in Length, Non Dimmable, 120 V ac, 2.5 A, 1 W, 150 W (PAR-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 lb

MFR Part #:
LU300W
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
12 Each ($618.36)
LU300 - Rab Lighting Inc

Luminator Sensor, PAR-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 in Length, Non Dimmable, 120 V ac, 2.5 A, 1 W, 150 W (PAR-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 lb

MFR Part #:
LU300
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
114 Each
Pkg Sizes:
12 Each ($618.36)
GT500R - Rab Lighting

Gotcha Sensor, PAR-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 in Length, Non Dimmable, 120 V ac, 1 W, 150 W (PAR-38 Lamp), Polycarbonate Material, Almond, Main Power Source, 1.9 lb

MFR Part #:
GT500R
Manufacturer:
Rab Lighting
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
12 Each ($1,247.52)

Begin Live Chat