Products by Satco (2)
Products by Satco (2)
1-2 of 2
S8458 - Satco

Fluorescent T8 Linear U Bend Lamp, Designation: FB32T8/841/U6/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 3000 LM Initial, Lumens: 2700 LM Mean, 4100 Deg K Color Temperature, Cool White 82 Cri, 22 In Length, 1 In Diameter, 6.00 In Leg-Spacing

  • MFR Part #: S8458
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 16 ($166.08) ·
S8458 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.38

Each

QTY:
Each
Add
S8457 - Satco

Fluorescent T8 Linear U Bend Lamp, Designation: FB32T8/835/U6/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 3000 LM Initial, Lumens: 2700 LM Mean, 3500 Deg K Color Temperature, Neutral White 82 Cri, 22 In Length, 1 In Diameter, 6.00 In Leg-Spacing

  • MFR Part #: S8457
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 16 ($166.08) ·
S8457 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.38

Each

QTY:
Each
Add
S8458 - Satco

Fluorescent T8 Linear U Bend Lamp, Designation: FB32T8/841/U6/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 3000 LM Initial, Lumens: 2700 LM Mean, 4100 Deg K Color Temperature, Cool White 82 Cri, 22 In Length, 1 In Diameter, 6.00 In Leg-Spacing

MFR Part #:
S8458
Manufacturer:
Satco
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
16 Each ($166.08)
S8457 - Satco

Fluorescent T8 Linear U Bend Lamp, Designation: FB32T8/835/U6/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 3000 LM Initial, Lumens: 2700 LM Mean, 3500 Deg K Color Temperature, Neutral White 82 Cri, 22 In Length, 1 In Diameter, 6.00 In Leg-Spacing

MFR Part #:
S8457
Manufacturer:
Satco
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
16 Each ($166.08)

Begin Live Chat