Add More Items
View All Quick Selects
Below you can add an image for 'Satco' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Compact Fluorescent Single Twin 2 Pin Lamp, Designation: CFS13W/827, 13 WTT, T4 Shape, GX23 GX23 Base, 12000 HR, Lumens: 800 LM Initial, 2700 Deg K Color Temperature, Warm White 82 Cri, 7-15/16 In Length
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2.99
Each
Compact Fluorescent Single Twin 2 Pin Lamp, Designation: CFS13W/841, 13 WTT, T4 Shape, GX23 GX23 Base, 12000 HR, Lumens: 800 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 7-15/16 In Length
Compact Fluorescent Double Twin 2 Pin Lamp, Designation: CFD26W/827, 26 WTT, T4 Shape, G24D-3 G24D-3 Base, 12000 HR, Lumens: 1825 LM Initial, 2700 Deg K Color Temperature, Warm White 82 Cri, 6-13/16 In Length
Total Availability: Out of Stock
$5.56
Compact Fluorescent Double Twin 4 Pin Lamp, Designation: CFD26W/4P/835, 26 WTT, T4 Shape, G24Q-3 G24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1825 LM Initial, 3500 Deg K Color Temperature, Neutral White 82 Cri, 6-1/2 In Length
$5.99
Compact Fluorescent Double Twin 4 Pin Lamp, Designation: CFD26W/4P/841, 26 WTT, T4 Shape, G24Q-3 G24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1825 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 6-1/2 In Length
Nacogdoches Availability: In Stock
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT26W/4P/835, 26 WTT, T4 Shape, GX24Q-3 GX24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1800 LM Initial, 3500 Deg K Color Temperature, Neutral White 82 Cri, 5-5/16 In Length
$6.00
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT26W/4P/841, 26 WTT, T4 Shape, GX24Q-3 GX24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1800 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 5-5/16 In Length
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT32W/4P/835, 32 WTT, T4 Shape, GX24Q-3 GX24Q-3 (4-Pin) Base, 15000 HR, Lumens: 2400 LM Initial, 3500 Deg K Color Temperature, Neutral White 82 Cri, 5-13/16 In Length
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT32W/4P/841, 32 WTT, T4 Shape, GX24Q-3 GX24Q-3 (4-Pin) Base, 15000 HR, Lumens: 2400 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 5-13/16 In Length
9
Popularity
Default