1-1 of 1
S4881 - Satco

Incandescent Shatter Proof Lamp, A15 Shape, 265 LM Brightness (Lumens), 40 W, 130 V, Frosted, Brass Base Material, C-9 Filament, 2500 H Average Life, E26 Medium Base, Dimmable, 1.88 In Diameter, 3-1/2 In Height, 0.09 LB

  • MFR Part #: S4881
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 25 ($112.50) ·
S4881 - Satco

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.50

Each

QTY:
Each
Add
S4881 - Satco

Incandescent Shatter Proof Lamp, A15 Shape, 265 LM Brightness (Lumens), 40 W, 130 V, Frosted, Brass Base Material, C-9 Filament, 2500 H Average Life, E26 Medium Base, Dimmable, 1.88 In Diameter, 3-1/2 In Height, 0.09 LB

MFR Part #:
S4881
Manufacturer:
Satco
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
25 Each ($112.50)

Begin Live Chat