Add More Items
View All Quick Selects
Below you can add an image for 'Satco' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fluorescent Lampholder, Rapid Start Fluorescent Lamp, 600 V, 660 W, Slide-On, 1-5/8 In Height, 1-1/4 In Width, 3/4 In Depth
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2.49
Each
Lampholder, 600 V Voltage Rating, 120 W Wattage
$2.84
Led Wrap, 4.7 LB
Nacogdoches Availability: In Stock
$58.01
Mogul to Mogul E39 - E39 Extender; 4KV; Porcelain; 2-3/8IN Overall Extension; 2-1/4IN Diameter; 1500W; 600V
$24.07
Led Security Light - Dual Head White Finish 4000K
$85.55
Mounting Plate, Bronze Finish, 1 In Length
$5.71
Led Wrap, 2.92 LB
$43.99
Led Security Light - Dual Head Black Finish 4000K Motion Sensor
$110.88
Fluorescent Lampholder, T12 Instant Start Fluorescent Lamp, T12 Lamp Size, 600 V, 660 W, Slide-On, 1-5/8 In Height, 1-1/4 In Width, 3/4 In Depth
$1.95
9
Popularity
Default