Add More Items
View All Quick Selects
Below you can add an image for 'Ge By Current Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Gel LED80/2M250/750 88099 Led Hid L
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$170.98
Each
Ge Led Lamps, 9 WTT, 1 LM, Led_BS_G24Q/GX24Q Base, 5.31 In Length, 50000 HR Average Life
$16.22
Ge Led Lamps, 9 WTT, 1200 LM, 4000 K, Led_BS_G24Q/GX24Q Base, 5.31 In Length, 50000 HR Average Life
$17.03
Ge Ecolux®, 100 WTT, 2.1 Amp, 9500 LM, 2000 KV, 22 Cri, Mogul Screw (E39) Base, 24000 HR Average Life
$34.22
High Pressure Sodium Lamp, 22, 2100 K, 9500 LM Brightness (Lumens), 100 W, 110 V, Clear, Glass Material, 24000+ H Average Life, Mogul Base, S54ZL Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Length, 15.84 % Mercury Content, 0.18 LB
Nacogdoches Availability: In Stock
$48.24
Metal Halide Lamp, 65, 3500 K, 107000 LM Brightness (Lumens), 1000 W, Clear, Hard Glass Material, 12000 H Average Life, Mogul Base, M47 Ansi Ballast Code, Non Dimmable, 7 In Diameter, 15.37 In Height, 144.9 % Mercury Content, 10.35 LB
$79.66
Gel MPR350/Vbu/Pa 10202 Multivapor
$63.34
Metal Halide Lamp, 65, 4000 K, 42000 LM Brightness (Lumens), 400 W, Clear, Hard Glass Material, 20000 H Average Life, EX39 Mogul Screw Base, M135/M155 Ansi Ballast Code, Non Dimmable, 4.62 In Diameter, 11.5 In Height, 41.5 % Mercury Content, 5.3 LB
$53.95
Metal Halide Lamp, 65, 3900 K, 105000 LM (Horizontal);115000 LM (Vertical) Brightness (Lumens), 1000 W, Clear, Hard Glass Material, 9000 H (Horizontal);12000 H (Vertical) Average Life, Mogul Base, M141 Ansi Ballast Code, Non Dimmable, 4.625 In Diameter, 11.5 In Height, 150 % Mercury Content, 5.41 LB
$52.50
Ge Multi-Vapor®, 72884, 320 WTT, 30000 LM, 4100 KV, 65 Cri, Mogul Screw (E39) Base, 20000 HR Average Life
$24.88
Metal Halide Lamp, 65, 4000 K, 31000 LM Brightness (Lumens), 320 W, Clear, Hard Glass Material, 20000 H Average Life, Mogul Base, M132/M154 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 30 % Mercury Content, 5.33 LB
$41.25
Metal Halide Lamp, 65, 4100 K, 38000 LM Brightness (Lumens), 400 W, Clear, Hard Glass Material, 20000 H Average Life, E39 Mogul Screw Base, M135/M155 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 40 % Mercury Content, 5.91 LB
$67.20
Ge Multi-Vapor®, 22935, 150 WTT, 13300 LM, 3400 KV, 60 Cri, Medium Screw (E26) Base, 15000 HR Average Life
$44.65
Metal Halide Lamp, 70, 3500 K, 12500 LM Brightness (Lumens), 150 W, Clear, Hard Glass Material, 15000 H Average Life, Medium Base, M102 Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Height, 11.4 % Mercury Content, 1.78 LB
$36.48
Metal Halide Lamp, 70, 3500 K, 5500 LM Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 H Average Life, Medium Base, M98 Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Height, 4.02 % Mercury Content, 2.0 LB
$41.28
Halogen Lamp, T3 Shape, 35800 LM Brightness (Lumens), 1500 W, 240 V, Clear, 2000 H Average Life, R7S Base, Non Dimmable, 0.37 In Diameter, 6.25 In Length, 0.09 LB
$9.76
Ge, 120 V, 2400 LM, 2950 KV, 3.125 In, Recessed Single Contact (R7S) Base, 150 WTT, 1500 HR Average Life
$17.00
Ge Constantcolor®, 20814, 20 WTT, 12 V, 240 LM, 2900 KV, 2 In Diameter, 1.875 In Length, 2-Pin (GX5.3) Base, 5000 HR Average Life
$9.99
Halogen Lamp, T3 Shape, 2950 K, 5950 LM Brightness (Lumens), 300 W, 130 V, Clear, 2000 H Average Life, R7S Base, Non Dimmable, 0.31 In Diameter, 2.25 In Length, 0.03 LB
$4.49
Gel Q35MR16HIR/CCG35 77906 Pars and
$12.91
20
Popularity
Default