Add More Items
View All Quick Selects
Below you can add an image for 'Ge By Current Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 40000 H Average Life, 6500 K, 32 W, 2750 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$5.69
Each
Fluorescent Lamp, 32 W; 48 Inch Nominal Length; Shape Designation T8; G13 Medium 2 Pin Base; Initial Intensity 2750 Lumen; Color Rendering Index 85; Color Temperature 6500 K; Life 24000 HR; Standard Package 36 Per Case; Ecolux[R] Brand
$11.11
Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style Cool White; Medium 2 Pin Base; Initial Intensity 2650 Lumen; Color Rendering Index 60; Color Temperature 4100 K; Life 20000 HR; Standard Package 30 Per Case; Watt Miser Brand
$2.74
Fluorescent Lamp, 40 W; 22.5 Inch Nominal Length; Shape Designation T12; Style Cool White; G13 Medium Bi Pin Base; Initial Intensity 2800 Lumen; 6 Inch Leg Spacing; Color Rendering Index 75; Color Temperature 4100 K; Life 14000 HR
$26.76
No longer available or discontinued by the manufacturer.
Ge Ecolux®, 3200 LM, 3000 KV, 82 Cri, 6.4 In Length, GX24-Q4 Base, 17000 HR Average Life
$14.05
F96T12XL/HL41/WM-Circleville C and I Skus In Pulp
$14.30
Ge Soft White Spiral T3 - Facilities, Retail Display, Hospitality, Office, Restaurant
$5.02
Ge Ultramax™, 60 HZ, Normal Ballast Factor, Instant Start, 9.5 In Length, 1.3 In Width, 1 In Height, 2 or 1 F32T8
$22.46
Ge Ultramax™, 60 HZ, Normal Ballast Factor, Instant Start, 9.5 In Length, 1.3 In Width, 1.18 In Height, 3 or 2- F32T8
$25.74
Ge Ultrastart®, 60 HZ, Low-PS (.71) Ballast Factor, Programmed Start, 9.5 In Length, 1.7 In Width, 1.18 In Height, 3 F32T8
$33.85
Ge Ultrastart®, 3 F32T8, 60 HZ, Normal Ballast Factor, Programmed Start, 9.5 In Length, 1.7 In Width, 1.18 In Height
$30.93
Gel LED10RS6/830E26P Ge Led RS Can
$21.99
Ge Led Lamps, 12 WTT, 1050 LM, 3000 K, 87.5 Cri, Dimmable, PAR38, Medium Screw Base, 5.31 In Length, 25000 HR Average Life
$29.95
Ge Led PAR30 - Stir
$18.59
Gel LED12DP30RW82740-120 42134 Dire
$19.95
Ge Led Par30
$48.33
Gel LED12G24Q-H/827 Ge Led Plug-In
$24.00
Gel LED12G24Q-V/835 Ge Led Plug-In
$28.87
Ge Led Lamps, 12 WTT, 1100 LM, 2700 K, Dimmable, A19, Medium Screw Base, 15000 Average Life
$14.54
Ge Led Lamps, 130 WTT, 18500 LM, 5000 K, 142 Cri, Non-Dimmable, EX39 Screw Base, 8.4 In Length, 50000 HR Average Life
$209.99
20
Popularity
Default