Add More Items
View All Quick Selects
Below you can add an image for 'Ge By Current Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ge Constantcolor®, 20814, 20 WTT, 12 V, 240 LM, 2900 KV, 2 In Diameter, 1.875 In Length, 2-Pin (GX5.3) Base, 5000 HR Average Life
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$9.99
Each
Halogen Lamp, T3 Shape, 2950 K, 5950 LM Brightness (Lumens), 300 W, 130 V, Clear, 2000 H Average Life, R7S Base, Non Dimmable, 0.31 In Diameter, 2.25 In Length, 0.03 LB
$4.49
Gel Q35MR16HIR/CCG35 77906 Pars and
$12.91
Q50GU10/FL/CD3 120
$32.85
Gel Q50MR16/C/FL40 20833 Pars and H
$18.03
Gel Q50MR16/C/NFL25 20835 Pars and
Ge, 3 WTT, 120 V, 4 LM, Miniature Bayonet (BA9S) Base, 7500 HR Average Life
Nacogdoches Availability: In Stock
$4.00
Ge, 130, 5000 LM, 2950 KV, 3.156 In, Miniature Candelabra Screw (E11) Base, 250 WTT, 2000 HR Average Life
Total Availability: Out of Stock
$31.24
Ge Ecolux®, 3200 LM, 3000 KV, 82 Cri, 6.4 In Length, GX24-Q4 Base, 17000 HR Average Life
$14.05
Ge, 25T10 24PK, 25 WTT, 120 V, 250 LM, 1.25 In Diameter, 5.62 In Length, Medium Screw (E26) Base, 1000 HR Average Life
$8.14
Ge, 6S6, 6 WTT, 155 V, 38 LM, 0.75 In Diameter, 1.87 In Length, Candelabra Screw (E12) Base, 1500 HR Average Life
$3.30
Mini Incandescent Lamp, T3 1/4 Shape, 4 LM Brightness (Lumens), 1 W, 6.3 V, 0.15 A, Hard Glass Material, 20000 H Average Life, Bayonet Base, 0.4 In Diameter, 1.19 In Length, 0.01 LB
$1.94
No longer available or discontinued by the manufacturer.
A-Line Incandescent Lamp, 740 LM Brightness (Lumens), 75 W, 130 V, Inside Frost, C-7A Filament, 2000 H Average Life, E26 Medium Screw Base, Non Dimmable, 1.25 In Diameter, 4.43 In Length, 0.11 LB
$1.67
Ge Energy-Efficient Halogen 80 Watt PAR38 Floodlight 1-Pack
$14.74
Ge PAR38 Halogen Lamp
$10.11
Ge Constantcolor CMH Ceramic Metal Halide Par38
$57.73
Ge Constantcolor®, 70 WTT, 6200 LM, 3000 KV, 83 Cri, Bi-Pin (G12) Base, 15000 HR Average Life
$47.23
Gel F18TBX/841/A/Eco 97627 Plug In
$13.52
Ge Ecolux®, 20 WTT, 1025 LM, 6500 KV, 75 Cri, 1.5 In Diameter, 24 In Length, Medium Bi-Pin (G13) Base, 9000 HR Average Life
$8.11
Ge Ecolux®, 32 WTT, 2700 LM, 4100 KV, 78 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
$27.21
20
Popularity
Default