Add More Items
View All Quick Selects
Below you can add an image for 'Cooper B-Line/Cable Tray' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, Flange, 0.008LBS, Flexible Conduit/Cable Fasteners, .06" Min, .13" Max Mount Size, .444" Min, 0.56" Max Cable Diameter, Accepts 10/3, Romex With Ground, Zinc Plated
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$124.60
Per 100
Eaton B-Line Series Spring Nut, 0.85"HX2"LX1.31"W, Steel, Hot-Dipped Galvanized, 1/2"-13 Bolt Size, 250 LBS Load, 1500 LBS Load
$569.78
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 4.12 In Diameter, 0.63 LB
$42.90
Each
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 3.05 LB
$16.76
Eaton B-Line Series Splice Plate, 0.23" H X 3.5" L X 1.62" W, Steel, Electro-Plated, 1/4" Gauge
$290.73
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 120" L X 1.62" W, Steel, Stainless Steel Type 304, 12 Gauge
$5,235.60
Per 100 Feet
Tray Cable, Aluminum Conductor Material, Made In Usa, 20 FT Overall Length, Carton Package Type
$6,525.78
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 2.49 LB
$38.72
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 120" L X 1.62" W, Steel, Stainless Steel Type 304, Sha, 12 Gauge
$5,235.40
Beam Clamp, Zinc Plated, 3-7/16 In Height, 1/4 In Thickness, 900 LB Capacity, 105 LB
$996.22
Eaton B-Line Series End Cap, 1.62" H X 1.25" L X 1.62" W, Steel, White, Plastic End Cap
$1,620.06
End Cap, Polyurethane Material, Gray, 1 LB
$96.02
Cable Hook, Steel, Pre-Galvanized, 4 In Length, 30 LB Load Rating, 0.56 LB
$1,069.71
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.047LBS, Vertical Flange Hangers, 160 LBS Load Capacity
$125.34
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 0.055LBS, Conduit Size: 0.5", 0.75" Emt/Rigid, Guide-Rite Conduit to Rod Fasteners, .38" Min, .44" Max Mount Size, .38" Rod Size, 50 LBS Vertical, 25 LBS Horizontal Load
$301.22
Multi Run Cable Carrier, Steel, 0.430 to 0.560 In (Cable) Size, Zinc Plated (Finish), Strut Mount, Non-Insulated, 100 LB
$603.27
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height, 7.67 LB
$53.61
Eaton B-Line Series All Threaded Rod, 72" H X 0.375" D, Steel, 730 LBS Load Cap, 16" Thread Len
$149.91
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Pre-Galv, 14 Gauge
$435.37
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Accessories, Side Mount, 1" Height, 1" Length, 1" Width, 0.045LBS, Light Fixture Hangers, 29 LBS Load Capacity, Zinc Plated
$166.97
20
Popularity
Default