Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Strain Relief Cord and Cable Connector, Red, Machined Steel (Body/Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, Series CG Model, 0.875 to 1 In Cable/Cord Size, 0.94 In Length, 1.75 In Diameter, Threaded Hub Connection, 1 In Thread Size, 0.41 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,625.49
Per 100
Clamp, Cable Size: 1 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.88 In Width X 1.5 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and Em
$253.79
Plug, 20 A, 125 V Ac, 3 Poles, 2 Wires, Copper-Free Aluminum, 1.75 In Diameter, 2.78 In Length, 0.45 LB
$176.40
Each
Conduit Seal Body, 1/2 In Trade Size, Epoxy Powder Coated Dichromate Zinc Electro-Plated, Gray, Male X Female Connection, 3.69 In Length, 1.25 In Width, Horizontal Mount/Vertical Mount, 0.93 LB/Ea
$29.76
Unilets FD Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1 In, Cable Entry: (1) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Triple-CO
$42.32
Unilets FD Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (1) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Triple
$41.60
Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Mounting: Box, For Use With Unilets FS and FD Single Gang and Tandem Cast Hub Ridge Top Boxes
$22.06
Conduit Body, Epoxy Powder Coated, 29 Cu.In Capacity, 3/4 In Hub Size, 3.2 LB/Ea
$161.21
Unilets Grssa Outlet Box, Number Of Outlet: 13, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 In, Cable Entry: (13) 3/4 In Hub, Cubic Capacity: 29 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Height: 4.63 In, Width: 4.
$148.09
Plug, 1-1/2 In Trade Size, Ko Model, Zinc Plated, 0.37 In Width, 2.21 In Diameter, 0.04 LB
$470.42
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Type LB, Set Screw, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Finish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 2-12
$19,531.82
FM7 Unilets Type LL Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 6 In, Width: 2-3/4 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Threade
$30.69
Conduit Outlet Body, Epoxy Powder Coated, 2 In Trade Size, Threaded Connection, 69.70 Cu.In Capacity, 90 ° Angle, 2 In Hub Size, 10.20 In Length, 3.83 In Width, 3.65 In Height, 2 LB/Ea
$9,545.45
Form 35 Unilets Type LR Conduit Outlet Body, Hub Size: 2 In, Form: 35, Length: 10.56 In, Width: 4.19 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threade
$112.29
Compression Connector, Size: 1-1/2 In, Connection: Male Threaded X Compression, Material: Malleable Iron, Length: 2.01 In, Thread Length: 0.63 In, Diameter: 2.69 In, Standard: Ul 514B, Ul File Number E14814, Nema FB-1, For Use to Secure and Terminate Steel Emt to Knockouts and Concrete Tight Box
$4,703.34
Reducing Bushing, 1 X 3/4 In Trade Size, RB Model, Zinc Plated, 1.27 In Height, 0.70 In Diameter, 0.07 LB
$581.70
Form 35 Unilets Type T Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Height: 1-1/2 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threaded, Standard: Ul 5
$21.02
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: TC, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Finish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 1-1/4"
$6,021.01
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: TC, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Finish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 2"
$11,497.01
Unilets Uny Union, Trade Size: 2 In, Outside Diameter: 3.72 In, Length: 3.63 In, Flexibility: Rigid and Imc, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epox
$119.26
20
Popularity
Default