Products by Broan/Nutone LLC (4)
Products by Broan/Nutone LLC (4)
1-4 of 4
668RP - Nutone

Ventilation Fan with Light, Cold Rolled Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 2 A, 70 cfm Air Flow, Incandescent Lamp, 100 W, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 9-7/8 in (L) x 16-1/4 in (W) Grill Size, Cold Rolled Galvanized Steel Housing Material, Rectangular Housing Shape, 7-7/8 in Overall Length, 14-3/4 in Overall Width, 5-5/8 in Overall Height, 4 in Duct Diameter, Exhaust, 7.4 lb

  • MFR Part #: 668RP
  • Total Availability: 4
  • Manufacturer: Nutone
  • Find: Similar Items
  • Pkg Sizes: 1 ($154.23) ·
668RP - Broan/Nutone LLC

Total Availability: In Stock

690RA - Broan-Nutone

Housing Pack. Housing for 695RB and 696RNB

  • MFR Part #: 690RA
  • Total Availability: 97
  • Manufacturer: Broan-Nutone
  • Find: Similar Items
  • Pkg Sizes: 6 ($92.88) ·
690RA - Broan/Nutone LLC

Total Availability: In Stock

696RNB - Broan-Nutone

Finish Pack. Fan Motor/Grille Assembly. 50 CFM, 4.0 Sones. Uses 690RA housing pack.

  • MFR Part #: 696RNB
  • Total Availability: 2
  • Manufacturer: Broan-Nutone
  • Find: Similar Items
  • Pkg Sizes: 6 ($99.00) ·
696RNB - Broan/Nutone LLC

Total Availability: In Stock

ZB80M - Broan-Nutone

ULTRA Multi-Speed Energy Star Motion Sensing Fan, 80 CFM, <0.3 Sones

  • MFR Part #: ZB80M
  • Total Availability: 1
  • Manufacturer: Broan-Nutone
  • Find: Similar Items
  • Pkg Sizes: 1 ($339.95) ·
ZB80M - Broan/Nutone LLC

Total Availability: In Stock

668RP - Nutone

Ventilation Fan with Light, Cold Rolled Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 2 A, 70 cfm Air Flow, Incandescent Lamp, 100 W, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 9-7/8 in (L) x 16-1/4 in (W) Grill Size, Cold Rolled Galvanized Steel Housing Material, Rectangular Housing Shape, 7-7/8 in Overall Length, 14-3/4 in Overall Width, 5-5/8 in Overall Height, 4 in Duct Diameter, Exhaust, 7.4 lb

MFR Part #:
668RP
Manufacturer:
Nutone
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($154.23)
690RA - Broan-Nutone

Housing Pack. Housing for 695RB and 696RNB

MFR Part #:
690RA
Manufacturer:
Broan-Nutone
Local Availability:
Out Of Stock
Total Availability:
97 Each
Pkg Sizes:
6 Each ($92.88)
696RNB - Broan-Nutone

Finish Pack. Fan Motor/Grille Assembly. 50 CFM, 4.0 Sones. Uses 690RA housing pack.

MFR Part #:
696RNB
Manufacturer:
Broan-Nutone
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
6 Each ($99.00)
ZB80M - Broan-Nutone

ULTRA Multi-Speed Energy Star Motion Sensing Fan, 80 CFM, <0.3 Sones

MFR Part #:
ZB80M
Manufacturer:
Broan-Nutone
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($339.95)

Begin Live Chat