Add More Items
View All Quick Selects
Below you can add an image for 'Eaton Corp' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Supplementary Protector 1P 20A C Curve
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$108.46
Each
Supplementary Protector, C Curve, 5 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, Din Rail Mount, 277 V Ac;48 V DC, 50/60 HZ, 3.15 In Overall Height, 0.7 In Overall Width, 0.2 LB
$129.54
Supplementary Protector, C Curve, 10 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, Din Rail Mount, 277 V Ac;48 V DC, 50/60 HZ, 3.15 In Overall Height, 0.7 In Overall Width, 0.3 LB
Supplementary Protector 1P 20A D Curve
Supplementary Protector, Current Limiting; 3 Pole; 480 Vac Star/277 Vac; 10 Ampere; Interrupting Rating 10 Kiloampere; Trip Setting 5 to 10 Ampere X Rated Current; Wire Size 18 to 8 Awg; Screw Terminal; 35 MM Din Rail Mounting
$309.91
Supplementary Protector 1P 3A C Curve
Supplementary Protector 1P 2A D Curve
$150.09
Faz Ul 1077 Supplementary 1P 15A C Curve Single PKG
Total Availability: Out of Stock
Supplementary Protector, Current Limiting; 2 Pole; 480 Vac Star/277 Vac, 125 VDC; 20 Ampere; Interrupting Rating 10 Kiloampere; Trip Setting 5 to 10 Ampere X Rated Current; Wire Size 18 to 8 Awg; Screw Terminal; 35 MM Din Rail Mounting
$201.57
Supplementary Protector 1P 30A C Curve
20
Popularity
Default