Products by Crouse-Hinds (1)
Products by Crouse-Hinds (1)
1-1 of 1
VMV7LUNV1 - Eaton Crouse-Hinds Series

Led Industrial Light, 7195 LM Brightness (Lumens), 62 W, 120 to 277 V Ac;108 to 250 V DC, 0.52 A @ 120 V;0.23 A @ 277 V, Die-Cast Aluminum Housing Material, Glass Lens Material, Non Dimmable, 13 In Width, 12.3 In Height, 12.5 In Length, Wall Mount;Stanchion Mount, -40 °C Operating Temperature, +65 °C Operating Temperature, 5 Yr Warranty, 23.08 LB

  • MFR Part #: VMV7L/UNV1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • Manufacturer: Eaton Crouse-Hinds Series
  • Find: Similar Items
  • Pkg Sizes: 1 ($3,762.12) ·
VMV7LUNV1 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3,762.12

Each

QTY:
Each
Add
VMV7LUNV1 - Eaton Crouse-Hinds Series

Led Industrial Light, 7195 LM Brightness (Lumens), 62 W, 120 to 277 V Ac;108 to 250 V DC, 0.52 A @ 120 V;0.23 A @ 277 V, Die-Cast Aluminum Housing Material, Glass Lens Material, Non Dimmable, 13 In Width, 12.3 In Height, 12.5 In Length, Wall Mount;Stanchion Mount, -40 °C Operating Temperature, +65 °C Operating Temperature, 5 Yr Warranty, 23.08 LB

MFR Part #:
VMV7L/UNV1
Manufacturer:
Eaton Crouse-Hinds Series
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($3,762.12)

Begin Live Chat