Add More Items
View All Quick Selects
Below you can add an image for 'Ideal' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ideal, Crimp Connecter, Conductor Range: 1/14 Awg With 1/18 Awg Min, 2/10 Awg With 2/14 Awg Max, Finish: Zinc-Plated, Material: Steel, Copper Sleeves, Voltage Rating: 600 V, Model Number: 410, Model: 410
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$435.85
Per 1,000
Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) In, Brass Material, 0.02 LB/Ea
$102.82
Per 100
$99.00
Ideal, Wire Connector, Spliceline, In-Line, Wire Size: 12 Awg - 20 Awg Solid, 12 Awg - 16 Awg Stranded, Color: Orange, Voltage Rating: 600 V, Amperage Rating: 20 Amp, Temperature Rating: 105 Deg C, Wire Type: Solid, Stranded, Model: 42
$16.18
Ideal, Cable Splitter, High Performance, Frequency Range: 5 MHZ - 1 GHZ
$8.97
Each
Compression Connector, Type F Connection, RG 6 Coax Cable, Nickel Plated, 0.260 to 0.280 (Dia) In, Brass Material, 0.02 LB/Ea
$88.33
Ideal, Coaxial Connector, F-Type, Connection: Twist-On, Coaxial Cable Type: RG-6
$107.75
TLC RG-6 F Tool-Less CMPRSN Conn, Gray, 50/Card
$75.60
$193.63
Ideal, Compression Connector, Omniconn, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 Ohm, Ports Size: 7/16 In, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 In, Overall Jacket Diameter: 0.260 - 0.280 In
Ideal, Coaxial Connector, F-Type, Connection: Crimp-On, Material: Brass, Coaxial Cable Type: RG-6
$149.50
Tool-Less Compression Connector, Type F Connection, RG 6 Coax Cable, Gray, 0.01 LB/Ea
$83.94
Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) In, Brass Material, 0.03 LB/Ea
Nacogdoches Availability: In Stock
$131.07
Ideal 85-340 F-Splice Adapter, Connection: F
$134.78
Ideal, Coaxial Connector, F-Type, Connection: Twist-On, Coaxial Cable Type: RG-59
$108.00
Ideal, Coaxial Connector, F-Type, Connection: F Terminator, Material: Brass, Finish: Nickel-Plated
$12.25
3GHZ, 75O BNC Feml-to-Feml Splice Adpter, 2/Card
$227.85
2-Way Cable TV/General Purpose Splitter, 1 Inputs, 2 Outputs, 3 Ports, Single, 5 MHZ to 1 GHZ, 85-132 Model, 75 Resistance, 0.18 LB
$3.97
$9.43
Ideal, Splitter, Frequency Range: 2.3 GHZ, Connector: F Female, Includes: Two Mounting Screws (Phillips/Slotted Head)
$10.11
20
Popularity
Default