Add More Items
View All Quick Selects
Below you can add an image for 'Ideal' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
SmoothStart Replacement Pilot Bit, High Speed Steel
Total Availability: In Stock
Check local availability
Book Price
$8.17
Each
Carbide Hole Cutter, 0.25 lb
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$49.50
TKO Carbide Tipped Hole Cutter, 1-1/8 IN Hole, For 3/4 IN Conduit Pipe
$56.69
Standard Drill/Tap 8-PC KIT
$76.58
IDEAL 35-513 STEP DRILL 1 4-7 8
$203.63
IDEAL, Auger Bit, RESI-MASTER, Short Ship, Heavy-Duty, Bit Diameter: 3/4 IN, Shank Diameter: 7/16 IN, Overall Length: 7-1/2 IN, Flute Type: Single-Helix, Twist Length: 5 IN, Cutting Edge Angle: 62 DEG
$68.81
IDEAL, Auger Bit, RESI-MASTER, Long Ship, Heavy-Duty, Bit Diameter: 3/4 IN, Shank Diameter: 7/16 IN, Twist Length: 15 IN, Overall Length: 18 IN, Flute Type: Single-Helix, Cutting Edge Angle: 62 DEG
$98.19
This item is no longer available. Click to view alternate items.
IDEAL, Auger Bit, RESI-MASTER, Long Ship, Heavy-Duty, Bit Diameter: 7/8 IN, Shank Diameter: 7/16 IN, Twist Length: 15 IN, Overall Length: 18 IN, Flute Type: Single-Helix, Cutting Edge Angle: 62 DEG
$100.80
IDEAL, Auger Bit, RESI-MASTER, Long Ship, Heavy-Duty, Bit Diameter: 15/16 IN, Shank Diameter: 7/16 IN, Twist Length: 15 IN, Overall Length: 18 IN, Flute Type: Single-Helix, Cutting Edge Angle: 62 DEG
$130.34
12-24 NC Drill/Tap Bit
$11.51
TKO Carbide Tipped Hole Cutter, 1-3/8 IN Hole, For 1 IN Conduit Pipe
$65.99
8-32 NC Drill/Tap Bit
20
Popularity
Default