Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Old Work Switch and Outlet Box, Thermoplastic, Gray, 52 Cu.In Capacity, 3 Gang, Rectangular, 2 Outlets, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.43 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$13.71
Each
Wall Plate, 4 Gang, 7.8 In, 0.070 In Thickness, Thermoplastic, White, 0.20661 LB
$1,733.11
Per 100
Shallow Box, Silver, 8 Cu.In Capacity, Round, Top Knockout Cable Entry, Ceiling Mount, 0.625 In Height, 0.53 LB/Ea
$7.75
Toggle Switch, 2 Poles, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 LB
Nacogdoches Availability: In Stock
$9.29
Trademaster Wall Plate Jumbo 3GANG 3DECORATOR White
$204.41
Radiant 1-Gang Screwless Wall Plate, Black
$5.10
Decorator Outlet Strap, Snap-In Connection, 2 Ports, White, 0.28 In Length, 1.65 In Width, 4.19 In Height, 0.01 LB
$1.77
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.0800 LB
$4.70
Direct Mount Box, Silver, 16 Cu.In Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 1.5 In Height, 0.68 LB/Ea
$9.76
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Gray, 0.025 Sec Trip Time, 0.2800 LB
$23.80
Retrofit Bracket, 1.91 In Length, 2.38 In Width, 4.2 In Height, Green, High Impact Flame Retardant Plastic, 0.1000 LB
$1.70
Decorator Switch, 3WAY 15AMP 120/277V Grounding, Black
$580.40
Wall Plate, 2 Gang, 5.5 In, 0.070 In Thickness, Thermoplastic, White, 0.08834 LB
$3.54
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, White, Corrosion Resistant, 0.1700 LB
$608.68
Combination Switch, 2 Poles, 15 A, 120/277 V Ac, White, 3 Wires, Thermoplastic, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
$1,285.61
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Gray, 0.05137 LB
$68.33
Locking Watertight Plug, 30AMP 3 480 Volt, Nema Configuration L16-30, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
$59.33
Plastic 30 In Enclosure With Trim Ring and Hinged Door
$106.88
Decorator Tamper-Resistant Receptacle. 15 Amp, 125 Volt, Gray.
$4.66
1-Gang, 4-Port Wall Plate, White
$1.83
20
Popularity
Default