Add More Items
View All Quick Selects
Below you can add an image for 'Progress Lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
52 Inch Airpro Fan With 5 Reversible Cherry or Natural Cherry Blades, Brushed Nickel Finish, and 30 Year Limited Warranty. Powerful Airpro Motor Features 3-Speed Control That Can Also Be Reversed to Provide Year-Round Comfort. Includes Innovative Canopy System That Can Be Installed On Vaulted Ceilings Up to 12:12 Pitch, Additionally, The Fan Can Be Installed With No Downrod to Accommodate Lower Ceilings. Quick Install Canopy Securely Holds Fan For Wiring During Installation.
Total Availability: In Stock
Check local availability
Book Price
$145.03
Each
52 Inch Airpro Fan With 5 Reversible Medium Cherry or Classic Walnut Blades, Antique Bronze Finish, and 30 Year Limited Warranty. Powerful Airpro Motor Features 3-Speed Control That Can Also Be Reversed to Provide Year-Round Comfort. Includes Innovative Canopy System That Can Be Installed On Vaulted Ceilings Up to 12:12 Pitch, Additionally, The Fan Can Be Installed With No Downrod to Accommodate Lower Ceilings. Quick Install Canopy Securely Holds Fan For Wiring During Installation.
Ceiling Fan, 3 RPM Speed, 11 In Ceiling Height, 4245 CFM Air Flow, 5 Blades, Airpro Motor, Steel Housing Material, Abs All Weather Blade Material, White, 1-1/16 In Downrod Diameter, Dual Ceiling Mounting On Downrod or Close to Ceiling, 52 In Overall Width, 20.0599 LB/Ea
$304.00
52 In Performance Fan Includes 5 Reversible Cherry or Natural Cherry Blades, Brushed Nickel Finish, and Lifetime Limited Warranty. Powerful Airpro Motor Features 3-Speed Control That Can Also Be Reversed to Provide Year-Round Comfort. Standard Canopy Is Designed For Sloped Ceilings With 12:12 Pitch. Sure Connect Blade Attachment System and 3/4 In X 6 In Downrod Are Also Included. Can Be Used to Comply With California Title 20.
$275.13
Blade Fan, 54 In Fan Blade Diameter, 3 RPM Speed, 15 In Ceiling Height, 4716 CFM Air Flow, 5 Blades, Airpro Motor, Steel Housing Material, MDF Blade Material, Gray, 1 In Downrod Diameter, Ceiling Downrod, 54 In Overall Width, 20.0199 LB/Ea
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$299.80
Beautiful and Expansive In Design, The 72 Inch Vast Ceiling Fan Is Ideal For Use In Large Areas and Outdoor Covered Areas For Maximum Cooling. A White Opal Shade Complements An Antique Bronze Finish and Antique Bronze Blades. Featuring An Energy Efficient DC Motor With 18W Light Source, Vast Is Dimmable and Offers A 3000K-Color Temperature. Damp Location Listed For Covered Outdoor Areas, A Full Function Remote Control With Batteries Is Included.
$756.00
20
Popularity
Default