Products by Milbank (2)
Products by Milbank (2)
1-2 of 2
U3832 - Milbank

Air Conditioner Disconnect, 30 A, 240 V, 2 Poles, 1 Phase, 3 HP, Galvanized Steel (Enclosure) Material, Light Gray (Enclosure), #14 to #3 Awg (Copper/Aluminum) Wire Size, 5 In Overall Length, 2-1/8 In Overall Width, 7 In Overall Height, Fusible, 2.5 LB

  • MFR Part #: U3832
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 ($26.89) ·
U3832 - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$26.89

Each

QTY:
Each
Add
U3862 - Milbank

Air Conditioner Disconnect, 60 A, 240 V, 2 Poles, 1 Phase, 10 HP, Galvanized Steel (Enclosure) Material, Light Gray (Enclosure), #14 to #3 Awg (Copper/Aluminum) Wire Size, 5 In Overall Length, 2-1/8 In Overall Width, 9 In Overall Height, Fusible, 3.3 LB

  • MFR Part #: U3862
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 48 ($1,682.88) ·
U3862 - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.06

Each

QTY:
Each
Add
U3832 - Milbank

Air Conditioner Disconnect, 30 A, 240 V, 2 Poles, 1 Phase, 3 HP, Galvanized Steel (Enclosure) Material, Light Gray (Enclosure), #14 to #3 Awg (Copper/Aluminum) Wire Size, 5 In Overall Length, 2-1/8 In Overall Width, 7 In Overall Height, Fusible, 2.5 LB

MFR Part #:
U3832
Manufacturer:
Milbank
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($26.89)
U3862 - Milbank

Air Conditioner Disconnect, 60 A, 240 V, 2 Poles, 1 Phase, 10 HP, Galvanized Steel (Enclosure) Material, Light Gray (Enclosure), #14 to #3 Awg (Copper/Aluminum) Wire Size, 5 In Overall Length, 2-1/8 In Overall Width, 9 In Overall Height, Fusible, 3.3 LB

MFR Part #:
U3862
Manufacturer:
Milbank
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
48 Each ($1,682.88)

Begin Live Chat