Add More Items
View All Quick Selects
Below you can add an image for 'Wiremold/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$86.12
Each
<P>6' Plugmold Tamper-Resistant Multioutlet System </P>
Nacogdoches Availability: Out Of Stock
$99.77
$64.66
<P>Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish. For 5' Lengths Order Catalog Numbers With The ''-5'' Suffix.</P>
$222.35
Per 100
Mounting Strap, Steel, Ivory, Scuffcoat, 1-7/8 In Length, 1/2 In Width, Surface Mount, 0.01 LB/Ea
$50.79
<P>Covers Seam Where Two Lengths Of 500 Series Raceway Come Together.</P>
$76.29
90° Flat Elbow, Steel, Ivory, Scuffcoat, 2 In Length, Surface Mount, 0.14 LB/Ea
$267.36
Internal Elbow, Steel, Ivory, Scuffcoat, 2-3/4 In Length, Surface Mount, 0.19 LB/Ea
$332.37
<P>Outside Right Angle Turns.</P>
$306.65
Extra Deep Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 2-3/4 In Width, 4-5/8 In Height, 0.8 LB/Ea
$2,745.66
Shallow Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 1-3/8 In Width, 4-5/8 In Height, 0.525 LB/Ea
$954.95
Shallow Device Box, Steel, Ivory, Scuffcoat, 2 Gang, 4-3/4 In Length, 1-3/8 In Width, 4-3/4 In Height, 0.71 LB/Ea
$1,855.73
Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 1-3/4 In Width, 4-5/8 In Height, 0.6 LB/Ea
$1,155.50
Device Box, Steel, Ivory, Scuffcoat, 2 Gang, 4-3/4 In Length, 1-3/4 In Width, 4-3/4 In Height, 0.8 LB/Ea
$2,080.93
Combination Connector, Steel, Ivory, Scuffcoat, 1-3/8 In Length, 3 In Width, 1-5/16 In Height, Surface Mount, 0.18 LB/Ea
$573.20
$252.17
Mounting Strap, Steel, Ivory, Scuffcoat, 1-7/8 In Length, 5/8 In Width, Surface Mount, 0.02 LB/Ea
$81.32
<P>Covers Seam Where Two Lengths Of 700 Series Raceway Come Together.</P>
$85.64
$349.22
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
$3.90
20
Popularity
Default