Add More Items
View All Quick Selects
Below you can add an image for 'Robroy/Plasti-Bond' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wall Conduit, 1 In Trade Size, 1.395 In Conduit Outer Diameter, 1.063 In Conduit Inner Diameter, 10 FT Length, Steel, Blue, 0.126 In Wall Thickness, Threaded End Style, 164 LB/100 FT
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,208.74
Per 100
1 Conduit
Per 100 Feet
Wall Conduit, 3/4 In Trade Size, 1.13 In Conduit Outer Diameter, 0.836 In Conduit Inner Diameter, 10 FT Length, Steel, Red, 0.107 In Wall Thickness, Threaded End Style, 112 LB/100 FT
$932.03
3/4 Conduit
Wall Conduit, 2 In Trade Size, 2.455 In Conduit Outer Diameter, 2.083 In Conduit Inner Diameter, 10 FT Length, Steel, Blue, 0.146 In Wall Thickness, Threaded End Style, 358 LB/100 FT
$2,534.38
Galvanized Steel Rigid Conduit, Steel Material; 2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior) Finish; 10 Foot; 2.083 Inch Inner Diameter; 2.455 Inch Outer Diameter; Ul (Canada and Us), Ul 6, Csa C22.2, Etl Approval
Wall Conduit, 1-1/2 In Trade Size, 1.98 In Conduit Outer Diameter, 1.624 In Conduit Inner Diameter, 10 FT Length, Steel, Black, 0.138 In Wall Thickness, Threaded End Style, 268 LB/100 FT
$1,942.77
1-1/2 Conduit
Wall Conduit, 3 In Trade Size, 3.58 In Conduit Outer Diameter, 3.09 In Conduit Inner Diameter, 10 FT Length, Steel, Blue, 0.205 In Wall Thickness, Threaded End Style, 708 LB/100 FT
$4,844.70
3 Conduit
Elbow, 1 In Trade Size, 90 ° Connection Orientation, 5.75 In Bend Radius, External Threaded Connection, 9.323 In Length, 2.05 LB/Ea
$4,645.22
1X90 Standard Elbow
3/4 Coupling
$1,014.51
Coupler, Steel Material; 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; Iso 9001 Applicable Standard; 50 Standard Package; 3/4 Inch Trade Size; Female Threaded End Type
3/4 Al Conduit
$1,262.03
Rigid Conduit Elbow, Standard Radius Type; Steel Material; 40 Mil Gray PVC Coated Exterior, 2 Mil Red Urethane Coated Interior Finish; Ul 6/6A, Csa C22.2 Approval; 3/4 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
Nacogdoches Availability: In Stock
$4,050.12
Coupling, 1 In Trade Size, Threaded Connection, 40 LB/100
$1,318.74
Coupling, 1-1/2 In Trade Size, Threaded Connection, 69 LB/100
$1,828.03
Coupler, Steel Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 50 Standard Package; 1 Inch Trade Size; Threaded End Type
1-1/2 Coupling
20
Popularity
Default