Add More Items
View All Quick Selects
Below you can add an image for 'Robroy/Plasti-Bond' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1 Clamp Back Spacer
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$45.27
Each
Nipple, 40 Mil Gray PVC Coated (Outside), 2 Mil Red Urethane Coated (Inside, Thread) Aluminum Material; 4 Inch; Rigid Conduit Used On; Ul Approval; 0.92 Inch Diameter; 1/2 Inch Trade Size; REDH2OT. Brand; Installation Threaded Male; Prnip Model
$4,569.92
Per 100
Knockout Hub, 1 In Trade Size, PRST Model, 1 In Hub Size, 1.66 In Height, 2.5 In Diameter, 0.4 LB/Ea
$104.39
1 Female to Male Union
$162.75
1 Knockout Hub
1/2X3-1/2 Al Nipple
$4,536.88
3/4X3 Al Nipple
$4,164.36
Rigid Conduit Elbow, Standard Radius Type; Steel Material; 40 Mil Gray PVC Coated Exterior, 2 Mil Red Urethane Coated Interior Finish; Ul 6/6A, Csa C22.2 Approval; 1-1/2 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
$7,504.44
1-1/2 Form 8 LB Fitting
$259.69
Grounding Bushing, Threaded Type; 0.002 Inch Red Urethane Ferrous Metal Interior, 0.04 Inch Gray PVC Coated Ferrous Metal Exterior Material; Rigid Conduit Used On; Copper/Aluminum Conductor Material; Ul (Canada and Us), Etl Approval; 3/4 Inch Trade Size
$79.17
1/2 45 LT Connector
$117.68
1 Form 8 C Fitting
$146.47
Elbow, 1-1/2 In Trade Size, 90 ° Connection Orientation, 8.25 In Bend Radius, External Threaded Connection, 12.615 In Length, 448 LB/100
1/2X5 Al Nipple
$4,634.81
3/4X4 Al Nipple
$4,694.90
Elbow, 4 In Trade Size, 90 ° Connection Orientation, 16 In Bend Radius, External Threaded Connection, 25.47 In Length, 3359 LB/100
$45,789.40
4 Conduit
$7,471.85
3/4 Al Eys Sealing Fitting
$189.84
20
Popularity
Default