Cable Tips: How to Install Cables
Limit Pulling Tension
Do not allow pulling tension to exceed 20% of the ultimate breaking strength of the cable (These figures are available from the cable maker.)
Use Cable Pulling Equipment
Cable pulling equipment, such as cable pullers, fish tape, and pull tape, assists with the installation process and ensures controlled pulling forces.
Lubricate the Raceway or Conduit
Using lubricant ensures a smooth, damage-free installation, reduces friction and strain on the cable, and optimizes the overall efficiency
of the installation process. (Check with the manufacturer for types of lubricants best suited to the type of cable.)
Minimize Cable Bending
To minimize cable bending during installation, plan cable routes carefully and properly support the cable to allow gradual arcs of less
than 12 times the cable diameter. For more information about bending conduit,
see our Conduit EMT Bender Guide.
Prevent Cable Twisting
Avoid twisting or kinking a cable during installation by using cable-pulling grips, also known as pulling socks or mesh grips, and swivels.
Properly Support the Cable
Use cable trays, hangers, or clamps to prevent excessive sagging or tension. Adequate support helps distribute the weight of the cable and
reduces stress during installation.
Avoid Underground Splicing
For long underground runs, pull the cable both ways from a centrally located manhole to avoid splicing. Use pulling eyes on each end.
Don't Use Damaged Cable
Before installation, inspect the cable for any signs of damage or defects like cuts, kinks, or other abnormalities. For more information on cable repair,
see our Wire Splice and Connector Guide.
Secure Cable Connections
Make sure cable connections are securely terminated with appropriate connectors or termination methods. For more information,
see our Wire Splice and Connector Guide.
Shop Related Products
Other Helpful Cable Reference Guides:
Warning: When using this information to perform electrical work, call a licensed electrician and consult the NEC® for safety.
All licensed electricians have passed examinations covering the National Electric Code®, know state and
local building codes, and may carry insurance to cover damages.