Single Phase Transformer Full Load Amps
To find the full load current in amps for your transformer in a 1 phase circuit, use your transformer's kVA Rating and Voltage and the equation or chart below.
Single Phase Transformer Full Load Current Equation
Single Phase kVA = Volts x Amps / 1000
Single Phase Transformer Full Load Current Chart
kVA Rating |
120V |
208V |
240V |
277V |
480V |
600V |
0.050 |
0.42 |
0.24 |
0.21 |
0.18 |
0.10 |
0.08 |
0.100 |
0.83 |
0.48 |
0.42 |
0.36 |
0.21 |
0.17 |
0.150 |
1.25 |
0.72 |
0.63 |
0.54 |
0.31 |
0.25 |
0.250 |
2.08 |
1.20 |
1.04 |
0.90 |
0.52 |
0.42 |
0.500 |
4.17 |
2.40 |
2.18 |
1.81 |
1.04 |
0.83 |
0.750 |
6.25 |
3.61 |
3.13 |
2.71 |
1.56 |
1.25 |
1.000 |
8.33 |
4.81 |
4.17 |
3.61 |
2.08 |
1.67 |
1.500 |
12.50 |
7.21 |
6.25 |
5.42 |
3.13 |
2.50 |
2.000 |
16.67 |
9.62 |
8.33 |
7.22 |
4.17 |
3.33 |
3.000 |
25.00 |
14.42 |
12.50 |
10.30 |
6.25 |
5.00 |
5.000 |
41.67 |
24.04 |
20.83 |
18.05 |
10.42 |
8.33 |
7.500 |
62.50 |
36.06 |
31.25 |
27.08 |
15.63 |
12.50 |
10.000 |
83.33 |
48.08 |
41.67 |
36.10 |
20.83 |
16.67 |
15.000 |
125.00 |
72.12 |
62.50 |
54.15 |
31.25 |
25.00 |
25.000 |
208.33 |
120.19 |
104.17 |
90.25 |
52.08 |
41.67 |
kVA Rating |
120V |
208V |
240V |
0.050 |
0.42 |
0.24 |
0.21 |
0.100 |
0.83 |
0.48 |
0.42 |
0.150 |
1.25 |
0.72 |
0.63 |
0.250 |
2.08 |
1.20 |
1.04 |
0.500 |
4.17 |
2.40 |
2.18 |
0.750 |
6.25 |
3.61 |
3.13 |
1.000 |
8.33 |
4.81 |
4.17 |
1.500 |
12.50 |
7.21 |
6.25 |
2.000 |
16.67 |
9.62 |
8.33 |
3.000 |
25.00 |
14.42 |
12.50 |
5.000 |
41.67 |
24.04 |
20.83 |
7.500 |
62.50 |
36.06 |
31.25 |
10.000 |
83.33 |
48.08 |
41.67 |
15.000 |
125.00 |
72.12 |
62.50 |
25.000 |
208.33 |
120.19 |
104.17 |
kVA Rating |
277V |
480V |
600V |
0.050 |
0.18 |
0.10 |
0.08 |
0.100 |
0.36 |
0.21 |
0.17 |
0.150 |
0.54 |
0.31 |
0.25 |
0.250 |
0.90 |
0.52 |
0.42 |
0.500 |
1.81 |
1.04 |
0.83 |
0.750 |
2.71 |
1.56 |
1.25 |
1.000 |
3.61 |
2.08 |
1.67 |
1.500 |
5.42 |
3.13 |
2.50 |
2.000 |
7.22 |
4.17 |
3.33 |
3.000 |
10.30 |
6.25 |
5.00 |
5.000 |
18.05 |
10.42 |
8.33 |
7.500 |
27.08 |
15.63 |
12.50 |
10.000 |
36.10 |
20.83 |
16.67 |
15.000 |
54.15 |
31.25 |
25.00 |
25.000 |
90.25 |
52.08 |
41.67 |
Shop Single Phase Transformers
Warning: When using this information to perform electrical work, call a licensed electrician and consult the
NEC® for safety. All licensed electricians have passed examinations covering the National Electric Code®, know state
and local building codes, and may carry insurance to cover damages.