Add More Items
View All Quick Selects
Below you can add an image for 'Hoffman Enclosures, Inc.' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 in Overall Width, 6 in Overall Length, 6 in Overall Height, 3.08 lb
Total Availability: In Stock
Check local availability
Book Price
$25.26
Each
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 2.50 in Diameter, 3 lb
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$37.41
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 0.88 in Diameter, 1 lb
$19.34
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 1.38 in Diameter, 1 lb
$29.87
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 6 in Overall Height, 6 in Overall Width, 4 in Overall Length, 5 Knockouts, 21.0 lb
$40.29
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 1.06 in Diameter, 1 lb
$23.85
Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 8 in Overall Width, 10 in Overall Length, 6 in Overall Height, 10.5 lb
$204.07
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 8 in Overall Width, 10 in Overall Length, 6 in Overall Height, 40 lb
$266.87
Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 8 in Overall Width, 10 in Overall Length, 4 in Overall Height, 33.2 lb
$180.33
Wiring Trough NEMA Type 3R, 10.00x10.00x48.00, Gray, Steel
$413.86
Continuous Hinge Enclosure Clamps CH Type 12, 10x10x6, Gray, Mild Steel
$220.69
Panel, Steel, Polyester Powder Paint, White, 8.75 in Overall Length, 6.88 in Overall Width, 1.3 lb
$21.00
Screw-Cover Drip-Shield Type 3R With Knockouts, 10x10x4, Gray, Steel
$68.08
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 10 in Overall Width, 10 in Overall Length, 6 in Overall Height, 5 Knockouts, 26.1 lb
$79.68
Continuous Hinge with Clamps Junction Box Type 4X, 12x10x6, Brushed, Stainless 304
$1,020.46
Continuous Hinge Enclosure Clamps CH Type 12, 12x10x8, Gray, Mild Steel
$255.93
Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 10 in Overall Width, 12 in Overall Length, 5 in Overall Height, 47.59 lb
$229.00
Wiring Trough NEMA Type 3R, 12.00x12.00x24.00, Gray, Steel
$381.58
Wiring Trough NEMA Type 3R, 12.00x12.00x48.00, Gray, Steel
$618.13
Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 12 in Overall Width, 12 in Overall Length, 6 in Overall Height, 29.06 lb
$246.09
20
Popularity
Default