Add More Items
View All Quick Selects
Below you can add an image for 'Steel Conduit Bodies - FS & FD Type Boxes & Covers - Steel' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Silver, Shallow, 3/4 In Trade Size, 1 Hub, 3/4 In Hub Size, 2.75 In Width, 6.03 In Height, Surface Mount, 2.17 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$44.39
Each
Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Shallow, 3/4 In Trade Size, 2 Hubs, 3/4 In Hub Size, End Hub Location, 2.75 In Width, 6.03 In Height, Surface Mount, 2.42 LB/Ea
$50.86
Device Box, Electrogalvanized and Aluminum Acrylic Paint, Deep, 3/4 In Trade Size, 1 Gang, 2 Hubs, 3/4 In Hub Size, End Hub Location, 2.75 In Width, 6.03 In Height, Surface Mount, 3.15 LB/Ea
$56.93
Device Box Cover, On-Off Hole Lock Box Style, DS Model, Rectangular, 1 Gang, Surface Mount, 0.12 LB/Ea
Nacogdoches Availability: Out Of Stock
$10.67
Eaton Crouse-Hinds Series DS Snap or Toggle Switch Cover, Sheet Steel, Surface Mount, Single-Gang, For Square Handle General Use Snap or Toggle Switches - Unguarded
Device Box, Electrogalvanized and Aluminum Acrylic Paint, Deep, 3/4 In Trade Size, 1 Gang, 1 Hub, 3/4 In Hub Size, End Hub Location, 2.75 In Width, 5.16 In Height, Surface Mount, 2.93 LB/Ea
$50.57
Unilets FS Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (1) 1/2 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Triple
$30.95
Unilets FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (2) 1/2 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Trip
$32.84
Unilets FSC Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (2) 3/4 In Hub, Cubic Capacity: 32 Cu-In, Knockouts: No, Height: 4.63 In, Width: 4.63 In, Depth: 2 In, Finish: Trip
$76.54
9
Popularity
Default