Add More Items
View All Quick Selects
Below you can add an image for 'Definite Purpose Contactors - Nema Contactors' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Contactor 3P FVNR 115A Frame G 100-120V50/60H Coil
Total Availability: In Stock
Check local availability
Book Price
$901.99
Each
Eaton Space-Saving Nema Contactor, Full Voltage Non-Reversing, Xtoe Electronic Overload Relay, Nema Size 4 Open Enclosure - 135 A, Horizontal Mounting, No Auxiliary Contacts, 120/60 or 110/50 Coil Voltage
$4,744.08
Eaton Space-Saving Nema Contactor, Full Voltage Non-Reversing, Xtoe Electronic Overload Relay, Nema Size 5 Open Enclosure - 270 A, Horizontal Mounting, 2 Normally Open and 2 Normally Closed Auxiliary Contacts, 120/60 or 110/50 Coil Voltage
$6,206.16
Eaton Freedom Nema Motor Control Contactor, Nema Freedom Series Non-Reversing Contactor, 3 HP At 115V, 7-1/2 HP At 230V, 10 HP At 208V, 15 HP At 240V, 25 HP At 480, 600V Maximum Horsepower, 120V/60 HZ, 45A, Four-Pole, Size 2
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,881.77
3 Pole, Plus 1 NC Auxiliary Contact, 16 Amp, Non-Reversing Miniature Contactor, 110-127VAC Coil and Screw Terminals
$156.85
The B7-40-00 Mini Contactor Is A Compact 4 Pole Contactor With Screw Terminals. They Are Ideally Suited For Applications Where Reliability Is A Must and Space Is At A Premium. Mini Contactors Are Used In Residential Buldings, Commercial Buildings and Industrial Applications For The Control Of Single or Three-Phase Loads Up to 5.5 KW (Ac-3) and 20 A / 690 V (Ac-1) or Switching Of Control Signals. Further Features Are The Silent Coil, A Switch Position Indication and The Integrated Possibility For Rail or Wa
The VB6-30-01 Mini Reversing Contactor Is A Compact 3 Pole Contactor With 1 Auxiliary Contact, Screw Terminals and Normal Mechanical Interlock. They Are Ideally Suited For Applications Where Reliability Is A Must and Space Is At A Premium. Mini Reversing Contactors Are Used In Residential Buldings, Commercial Buildings and Industrial Applications For The Control Of Three-Phase Motor Loads Up to 4 KW (Ac-3). Further Features Are The Silent Coil, A Switch Position Indication and The Integrated Possibility Fo
$226.55
9
Popularity
Default