Add More Items
View All Quick Selects
Below you can add an image for 'Motor Control Starters, Etc - Thermal Overld Heater Elements' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Freedom Nema Heater Coil, Standard Trip, Class 20, Nema, IEC, Full Load Range 1.2A 1.45A 1.71A 1.96A Dial Positions A B C D Respectively, Overload Relay 32 or 75a
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$121.85
Each
Eaton Freedom Nema Heater Coil, Standard Trip, Class 20, Nema, IEC, Full Load Range 2.15A 2.6A 3.04A 3.49A Dial Positions A B C D Respectively, Overload Relay 32 or 75a
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 3.23 to 5.23 A, 0.2 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 4.55 to 7.4 A, 0.2 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 6.75 to 11 A, 0.2 LB
Nacogdoches Availability: Out Of Stock
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 9.14 to 14 A, 0.15 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 14 to 22.8 A, 0.15 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 18.7 to 30.7 A, 0.2 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 23.5 to 38.5 A, 0.15 LB
9
Popularity
Default