Add More Items
View All Quick Selects
Below you can add an image for 'Hid Ceramic Metal Halide Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Metal Halide Lamp, 400 W, ED28 Base, Non Dimmable, 0.75 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$17.36
Each
Metal Halide Lamp, 1000 W, BT56 Base, Non Dimmable, 2.5 LB
$38.29
Metal Halide Lamp, 100 W, Non Dimmable, 0.23 LB
Obs64881
Nacogdoches Availability: Out Of Stock
$70.00
400W PS 16" Floodlight, Slipfitter, 5 Ta
$381.67
Ge Constantcolor®, 70 WTT, 6200 LM, 3000 KV, 83 Cri, Bi-Pin (G12) Base, 15000 HR Average Life
Total Availability: Out of Stock
$47.23
9
Popularity
Default