Add More Items
View All Quick Selects
Below you can add an image for 'Led Decorative C, Ca, F, G Shape Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Satco S8839 4W CTC/Led/40K/CL/120V
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$5.51
Each
Features: Litespanled B11 250 Degree Beam 4.5W - 350LM Dimmable 3000K 80+Cri 120VAC E12
$5.26
Ge Led Candles
$17.31
Decorative Led Lamp, CA11 Shape, 4 ° Beam Angle, 80, 2700 K, 300 LM Brightness (Lumens), 4 W, 120 V, Clear, Glass Material, 15000 H Average Life, E12 Candelabra Base, Dimmable, 4.3 In Length
$7.81
Decorative Led Lamp, CA11 Shape, 80, 2700 K, 500 LM Brightness (Lumens), 7 W, 120 V, Clear, 15000 H Average Life, E12 Candelabra Base, Dimmable, 4.8 In Length, 60 W
Nacogdoches Availability: In Stock
$10.22
Ge Led Lamps, 7 WTT, 500 LM, 2700 K, 76.9 Cri, Dimmable, G25, Medium Screw Base, 4.3 In Length, 15000 HR Average Life
Satco S29866 4W CTC/Led/50K/CL/120V
$6.95
Satco S29891 4W CFC/Led/30K/CL/120V
Candle Led Light, Designation: 4.5W Torpedo Led - Medium Base - 3000K - 120V
$7.26
9
Popularity
Default