Led Highbay, Lowbay & Industrial Lighting (9)
Led Highbay, Lowbay & Industrial Lighting (9)
1-9 of 36
KTDDSLEDT884L - Keystone

Led Tube Strip Fixture, White, Steel, 22 W, Non Dimmable, 8 FT Length, 4.28 In Width, 5 Yr Warranty, 10 LB

  • MFR Part #: KT-DDSLEDT8-8-4L-DP
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 1 ($45.53) ·
KTDDSLEDT884L - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$45.53

Each

QTY:
Each
Add
KTDDSLEDT842L - Keystone

Led Tube Strip Fixture, White, Steel, 22 W, Non Dimmable, 4 FT Length, 4.28 In Width, 5 Yr Warranty, 5 LB

  • MFR Part #: KT-DDSLEDT8-4-2L-DP
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 1 ($26.44) ·
KTDDSLEDT842L - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$26.44

Each

QTY:
Each
Add
HBLEDLD524SEWUCD - Metalux

Led High Bay Light, White Enamel, CRS;Aluminum, 120/277 V Ac, 0.542 A @ 277 V, 149 W, >60000 H Average Life, 22339 LM Brightness (Lumens), 5000 K, 70;80, Dimmable, Wide Beam Spread, Surface/Chain Mount, 48-1/2 In Length, 20-3/16 In Width, 2-3/8 In Height, 5 Yr Warranty, 24 LB

  • MFR Part #: HBLED-LD5-24SE-W-UNV-L850-CD2-
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Metalux
  • Find: Similar Items
  • Pkg Sizes: 1 ($521.71) ·
HBLEDLD524SEWUCD - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$521.71

Each

QTY:
Each
Add
HAYBAY180D10 - Rab Lighting Inc

Led High Bay, 100000 H Average Life, 21242 LM Brightness (Lumens), White, 73 Color Rendering Index, 5000 K Color Temperature, 0.7 A;0.8 A;0.92 A;2.4 A Current Rating, 11-7/8 In;302 MM Diameter, Dimmable, Led High Bay Fixture Type, 245 MM;9-5/8 In Height, Led Lamp Type, Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting) Material, Chain Mount;Hook Mount;Pendant Mount Mounting Type, Mercury and Uv-Free Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;Rohs Compliant;Ul Listed, Haybay(TM)

  • MFR Part #: HAYBAY180/D10
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($412.03) ·
HAYBAY180D10 - Rab Lighting

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$412.03

Each

QTY:
Each
Add
EGL24L197840HIAS - WLI

Led Enclosed High Bay, 19700 LM (Frosted Lens);19800 LM (Clear Lens) Brightness (Lumens), 82 Color Rendering Index, 5000 K Color Temperature, Led Enclosed High Bay Fixture Type, Ceiling Mount Bracket;Stainless Steel Mounting Strap Includes, IP65;IP66;IP67 Ip Rating, Led Lamp Type, 4 FT Length, Made In Usa, Acrylic;Aluminum;Stainless Steel (V-Hook, Latch) Material, Ceiling Mount;Surface Mount, Flame and Weather Resistance;Liquid-Tight Power Entry Special Features, Cetlus Listed;DLC Listed;NSF/Ansi Standard

  • MFR Part #: EGL2-4-L197/840-HIA-3WMR-DRV-U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: WLI
  • Find: Similar Items
  • Pkg Sizes: 1 ($719.17) ·
EGL24L197840HIAS - H.E. Williams, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$719.17

Each

QTY:
Each
Add
HBLEDLD524SEWUNV - Metalux

Led High Bay Light, White Enamel, CRS;Aluminum, 120/277 V Ac, 0.542 A @ 277 V, 149 W, >60000 H Average Life, 22339 LM Brightness (Lumens), 5000 K, 70;80, Dimmable, Wide Beam Spread, Surface/Chain Mount, 48-1/2 In Length, 20-3/16 In Width, 2-3/8 In Height, 5 Yr Warranty, 24 LB

  • MFR Part #: HBLED-LD5-24SE-W-UNV-L850-ED2-
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Metalux
  • Find: Similar Items
  • Pkg Sizes: 1 ($521.71) ·
HBLEDLD524SEWUNV - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$521.71

Each

QTY:
Each
Add
IBE22LMMV0LT40K - Lithonia Lighting

The I-Beam® Ibe Led Luminaire Gives Budget-Conscious Customers A Reliable Led Solution Featuring 6KV Surge Protection Standard and Is Designed to Meet The Challenges Of Warehouse and Light Industrial Applications.

  • MFR Part #: IBE 22LM MVOLT 40K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($289.36) ·
IBE22LMMV0LT40K - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$289.36

Each

QTY:
Each
Add
JEBL18L50K80CRIW - Lithonia Lighting

This Low-Profile, Entry-Level High Bay Comes Standard With Features Not Found In Comparable Competitor Product Such As Die-Cast Aluminum Construction, Quick-Disconnect Driver Housing and 6KV Surge Protection Making Jebl Extremely Durable Giving Building Owners Peace Of Mind and It'S Easy to Install, With Mounting and Reflector Options, The Jebl High Bay Can Be Used In Multiple Indoor and Outdoor Applications.

  • MFR Part #: JEBL 18L 50K 80CRI WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($241.19) ·
JEBL18L50K80CRIW - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$241.19

Each

QTY:
Each
Add
JEBL24L50K80CRIW - Lithonia Lighting

This Low-Profile, Entry-Level High Bay Comes Standard With Features Not Found In Comparable Products Such As Die-Cast Aluminum Construction, Quick-Disconnect Driver Housing and 6KV Surge Protection Making Jebl Extremely Durable Giving Building Owners Peace Of Mind and It'S Easy to Install, With Mounting and Reflector Options, The Jebl High Bay Can Be Used In Multiple Indoor and Outdoor Applications.

  • MFR Part #: JEBL 24L 50K 80CRI WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($298.37) ·
JEBL24L50K80CRIW - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$298.37

Each

QTY:
Each
Add
KTDDSLEDT884L - Keystone

Led Tube Strip Fixture, White, Steel, 22 W, Non Dimmable, 8 FT Length, 4.28 In Width, 5 Yr Warranty, 10 LB

MFR Part #:
KT-DDSLEDT8-8-4L-DP
Manufacturer:
Keystone
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($45.53)
KTDDSLEDT842L - Keystone

Led Tube Strip Fixture, White, Steel, 22 W, Non Dimmable, 4 FT Length, 4.28 In Width, 5 Yr Warranty, 5 LB

MFR Part #:
KT-DDSLEDT8-4-2L-DP
Manufacturer:
Keystone
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($26.44)
HBLEDLD524SEWUCD - Metalux

Led High Bay Light, White Enamel, CRS;Aluminum, 120/277 V Ac, 0.542 A @ 277 V, 149 W, >60000 H Average Life, 22339 LM Brightness (Lumens), 5000 K, 70;80, Dimmable, Wide Beam Spread, Surface/Chain Mount, 48-1/2 In Length, 20-3/16 In Width, 2-3/8 In Height, 5 Yr Warranty, 24 LB

MFR Part #:
HBLED-LD5-24SE-W-UNV-L850-CD2-
Manufacturer:
Metalux
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($521.71)
HAYBAY180D10 - Rab Lighting Inc

Led High Bay, 100000 H Average Life, 21242 LM Brightness (Lumens), White, 73 Color Rendering Index, 5000 K Color Temperature, 0.7 A;0.8 A;0.92 A;2.4 A Current Rating, 11-7/8 In;302 MM Diameter, Dimmable, Led High Bay Fixture Type, 245 MM;9-5/8 In Height, Led Lamp Type, Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting) Material, Chain Mount;Hook Mount;Pendant Mount Mounting Type, Mercury and Uv-Free Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;Rohs Compliant;Ul Listed, Haybay(TM)

MFR Part #:
HAYBAY180/D10
Manufacturer:
Rab Lighting Inc
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($412.03)
EGL24L197840HIAS - SPC

Led Enclosed High Bay, 19700 LM (Frosted Lens);19800 LM (Clear Lens) Brightness (Lumens), 82 Color Rendering Index, 5000 K Color Temperature, Led Enclosed High Bay Fixture Type, Ceiling Mount Bracket;Stainless Steel Mounting Strap Includes, IP65;IP66;IP67 Ip Rating, Led Lamp Type, 4 FT Length, Made In Usa, Acrylic;Aluminum;Stainless Steel (V-Hook, Latch) Material, Ceiling Mount;Surface Mount, Flame and Weather Resistance;Liquid-Tight Power Entry Special Features, Cetlus Listed;DLC Listed;NSF/Ansi Standard

MFR Part #:
EGL2-4-L197/840-HIA-3WMR-DRV-U
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($719.17)
HBLEDLD524SEWUNV - Metalux

Led High Bay Light, White Enamel, CRS;Aluminum, 120/277 V Ac, 0.542 A @ 277 V, 149 W, >60000 H Average Life, 22339 LM Brightness (Lumens), 5000 K, 70;80, Dimmable, Wide Beam Spread, Surface/Chain Mount, 48-1/2 In Length, 20-3/16 In Width, 2-3/8 In Height, 5 Yr Warranty, 24 LB

MFR Part #:
HBLED-LD5-24SE-W-UNV-L850-ED2-
Manufacturer:
Metalux
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($521.71)
IBE22LMMV0LT40K - Lithonia Lighting

The I-Beam® Ibe Led Luminaire Gives Budget-Conscious Customers A Reliable Led Solution Featuring 6KV Surge Protection Standard and Is Designed to Meet The Challenges Of Warehouse and Light Industrial Applications.

MFR Part #:
IBE 22LM MVOLT 40K
Manufacturer:
Lithonia Lighting
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($289.36)
JEBL18L50K80CRIW - Lithonia Lighting

This Low-Profile, Entry-Level High Bay Comes Standard With Features Not Found In Comparable Competitor Product Such As Die-Cast Aluminum Construction, Quick-Disconnect Driver Housing and 6KV Surge Protection Making Jebl Extremely Durable Giving Building Owners Peace Of Mind and It'S Easy to Install, With Mounting and Reflector Options, The Jebl High Bay Can Be Used In Multiple Indoor and Outdoor Applications.

MFR Part #:
JEBL 18L 50K 80CRI WH
Manufacturer:
Lithonia Lighting
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($241.19)
JEBL24L50K80CRIW - Lithonia Lighting

This Low-Profile, Entry-Level High Bay Comes Standard With Features Not Found In Comparable Products Such As Die-Cast Aluminum Construction, Quick-Disconnect Driver Housing and 6KV Surge Protection Making Jebl Extremely Durable Giving Building Owners Peace Of Mind and It'S Easy to Install, With Mounting and Reflector Options, The Jebl High Bay Can Be Used In Multiple Indoor and Outdoor Applications.

MFR Part #:
JEBL 24L 50K 80CRI WH
Manufacturer:
Lithonia Lighting
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($298.37)

Begin Live Chat