Add More Items
View All Quick Selects
Below you can add an image for 'Incandescent Lampholders' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lamp Holder, Medium Base, Die-Cast Zinc Alloy Material, Gray, Corrosion Resistant;Heat Resistant, Wall or Ceiling Mount, 0.4 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$393.31
Per 100
Lampholder, Mogul Base, Incandescent Lamp, 600 V, 1500 W, Porcelain Material, White, Screw Terminal, 2.56 In Height, 2.13 In (Dia.) Width, 0.51 LB
$19.59
Each
Lampholder, Medium Base, Incandescent Lamp, Die-Cast Aluminum, White, Corrosion Resistant, Ceiling Mount;Wall Mount, 6 In Length, 0.4 LB
$395.10
Porcelain Lamp Holder, Medium Base, Incandescent Lamp, Screw Terminal, Uv Resistant, 3.25/4 In Dia Box Mount, 0.68 LB
$394.90
Fixture Socket, Medium Base, Incandescent Lamp, 250 V Ac, 660 W, Metal Material, Screw Terminal, Heat and Impact-Resistant, Lamp Stem Mount;Bracket Mount, 1.9 In Height, 1.38 In Width
$7.64
Plastic Lamp Holder, Medium Base, Incandescent Lamp, Screw Terminal, Uv Resistant, 3.25/4 In Dia Box Mount, 0.22 LB
$364.00
Plastic Lamp Holder, Medium Base, Incandescent Lamp, Uv Resistant, Pull Chain Connection, 0.27 LB
$660.00
Traditional Gray Lampholder, 75-150 Watt Par 38 Lamps
Nacogdoches Availability: Out Of Stock
$462.74
Medium Base, Rubber, Keyless, For Temporary Lighting, 2 Wire Leads 6-Inch Long.
$769.33
9
Popularity
Default