1-3 of 3
PS5RVD24 - IDC

Power Supply, For Use In Industrial and Class I Division 2 Hazardous Locations, 0.8 A @ 230 V Ac;1.3 A @ 100 V Ac Input Current Rating, 100 to 370 V DC;85 to 264 V Ac Input Voltage Rating, +70 °C Maximum Operating Temperature, -25 °C Minimum Operating Temperature, Din Rail Mount;Panel Mount, 2.5 A Output Current Rating, 60 W Output Power, 24 V Output Voltage Rating, 108 MM Overall Depth, 36 MM Overall Width, Ce Certified;Culus Listed;Rohs Compliant;Semi F47 Sag Immunity;Ul 508 Listed;UL1310 Class 2 Approve

  • MFR Part #: PS5RVD24
  • Total Availability: 15
PS5RVD24 - Idec

Total Availability: In Stock

ELCPS01 - Eaton

Elc Series Programmable Logic Controllers, Elc Power Supply, 24W, 1A, 50/60 HZ, 24 VDC Output, 100240 Vac (-15%+10%) Input

  • MFR Part #: ELC-PS01
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($178.81) ·
ELCPS01 - Eaton Corp

Total Availability: Available from manufacturer.

ELCPS02 - Eaton

Elc Series Programmable Logic Controllers, Elc Power Supply, 48W, 2A, 50/60 HZ, 24 VDC Output, 100240 Vac (-15%+10%) Input

  • MFR Part #: ELC-PS02
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($259.40) ·
ELCPS02 - Eaton Corp

Total Availability: Available from manufacturer.

PS5RVD24 - SPC

Power Supply, For Use In Industrial and Class I Division 2 Hazardous Locations, 0.8 A @ 230 V Ac;1.3 A @ 100 V Ac Input Current Rating, 100 to 370 V DC;85 to 264 V Ac Input Voltage Rating, +70 °C Maximum Operating Temperature, -25 °C Minimum Operating Temperature, Din Rail Mount;Panel Mount, 2.5 A Output Current Rating, 60 W Output Power, 24 V Output Voltage Rating, 108 MM Overall Depth, 36 MM Overall Width, Ce Certified;Culus Listed;Rohs Compliant;Semi F47 Sag Immunity;Ul 508 Listed;UL1310 Class 2 Approve

MFR Part #:
PS5RVD24
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
1 Each ($70.12)
ELCPS01 - Eaton

Elc Series Programmable Logic Controllers, Elc Power Supply, 24W, 1A, 50/60 HZ, 24 VDC Output, 100240 Vac (-15%+10%) Input

MFR Part #:
ELC-PS01
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($178.81)
ELCPS02 - Eaton

Elc Series Programmable Logic Controllers, Elc Power Supply, 48W, 2A, 50/60 HZ, 24 VDC Output, 100240 Vac (-15%+10%) Input

MFR Part #:
ELC-PS02
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($259.40)

Begin Live Chat