1-20 of 161
XBUT4 - Eaton

Screw Connection Single Level-Through-Feed, #26 AWG Conductor Size, #10 AWG/4 sq.mm Conductor Size, Gray Insulation Color, 30/38/41 A, 0.204 in Overall Length, 600/700/800 V, 0.01 lb

  • MFR Part #: XBUT4
  • Nacogdoches Availability: 78
  • Total Availability: 12,863
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 50 ($109.00) ·
XBUT4 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

XBUT6 - Eaton

Screw Connection Single Level Through-Feed Terminal, #24 AWG Conductor Size, #8 AWG/6 sq.mm Conductor Size, Gray Insulation Color, 40/50/57 A, 0.323 in Overall Length, 600/700/800 V, 0.01 lb

  • MFR Part #: XBUT6
  • Total Availability: 15,697
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 50 ($142.50) ·
XBUT6 - Eaton Corp

Total Availability: In Stock

XBUT25 - Eaton

Screw Connection Single Level-Through-Feed, #26 AWG Conductor Size, #12 AWG/2.5 sq.mm Conductor Size, Gray Insulation Color, 20/22/28/32 A, 600/700/800 V, 0.02 lb

  • MFR Part #: XBUT25
  • Nacogdoches Availability: 40
  • Total Availability: 3,163
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 50 ($81.50) ·
XBUT25 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

XBAES35C - Eaton

Universal End Stop, 1.91 in Overall Length, 0.37 in Overall Width, 1.29 in Overall Height, 0.03 lb

  • MFR Part #: XBAES35C
  • Nacogdoches Availability: 25
  • Total Availability: 3,813
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 50 ($109.50) ·
XBAES35C - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

XBACUT10 - Eaton

End Cover, Gray Insulation Color, 0.01 lb

  • MFR Part #: XBACUT10
  • Nacogdoches Availability: 7
  • Total Availability: 3,738
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 50 ($40.50) ·
XBACUT10 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

XBANS3575P - Eaton

Din-Rail Slotted, 78.74 in Overall Length, 1.38 in Overall Width, 0.03 in Overall Height, 1.42 lb

  • MFR Part #: XBANS3575P
  • Nacogdoches Availability: 1
  • Total Availability: 949
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($711.25) ·
XBANS3575P - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

XBAFBS106 - Eaton

Plug-In Bridge, Red Insulation Color, 0.2 lb

  • MFR Part #: XBAFBS106
  • Nacogdoches Availability: 21
  • Total Availability: 484
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($82.40) ·
XBAFBS106 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

89206 - Ideal

Terminal Strip, 6 Circuits, 6 Poles, 30 A, 600 V ac, Steel (Screw) Material, -40 to +260 °F, 4.37 in Overall Length, 1.33 in Overall Width, 0.81 in Overall Height, 0.22 lb

  • MFR Part #: 89-206
  • Nacogdoches Availability: 4
  • Total Availability: 88
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($22.03) ·
89206 - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

AMN1N1 - Nsi

Power Distribution Block, 1 Primary Openings, 1 Secondary Openings, #6 AWG to 250 MCM Primary Opening Wire Size, #6 AWG to 250 MCM Secondary Opening Wire Size, 310 A, 600 V, Clear Acrylic, Maximum of +90 °C, 4 in Overall Length, 1.71 in Overall Width, 2.62 in Overall Height, 0.49 lb

  • MFR Part #: AM-N1-N1
  • Total Availability: 124
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 3 ($146.01) ·
AMN1N1 - Nsi Industries

Total Availability: In Stock

ASK1H4 - Nsi

Power Distribution Block, 1 Primary Openings, 4 Secondary Openings, #14 to #2/0 AWG Primary Opening Wire Size, #14 to #2/0 AWG Secondary Opening Wire Size, 175 A, 600 V, Clear Acrylic, Maximum of +90 °C, 2.9 in Overall Length, 1.04 in Overall Width, 2.34 in Overall Height, 0.2 lb

  • MFR Part #: AS-K1-H4
  • Nacogdoches Availability: 3
  • Total Availability: 575
ASK1H4 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

ASK1H6 - Nsi

Power Distribution Block, 1 Primary Openings, 6 Secondary Openings, #14 to #2/0 AWG Primary Opening Wire Size, #14 to #2/0 AWG Secondary Opening Wire Size, 175 A, 600 V, Clear Acrylic, Maximum of +90 °C, 2.9 in Overall Length, 1.04 in Overall Width, 2.34 in Overall Height, 0.21 lb

  • MFR Part #: AS-K1-H6
  • Nacogdoches Availability: 99
  • Total Availability: 315
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 3 ($157.86) ·
ASK1H6 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

XBAFBS26 - Eaton

Eaton, Plug-in bridge, Red, Two-position, Used With: XBUT4, XBUT4PE, XBUT4D12, XBUT4D22, XBUT4D12PE, XBUT4D22PE, XBPT4

  • MFR Part #: XBAFBS26
  • Total Availability: 183
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($8.60) ·
XBAFBS26 - Eaton Corp

Total Availability: In Stock

ASK2H6 - Nsi

Power Distribution Block-Small (2) 2/0-14 AWG Primary (6) 4-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.

  • MFR Part #: AS-K2-H6
  • Total Availability: 59
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 3 ($157.26) ·
ASK2H6 - Nsi Industries

Total Availability: In Stock

XBAFBS506 - Eaton

Plug-In Bridge, Red Insulation Color, 0.11 lb

  • MFR Part #: XBAFBS506
  • Nacogdoches Availability: 1
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($709.10) ·
XBAFBS506 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

89208 - Ideal

Terminal Strip, 8 Circuits, 8 Poles, 30 A, 600 V ac, Steel (Screw) Material, -40 to +260 °F, 5.50 in Overall Length, 1.33 in Overall Width, 0.81 in Overall Height, 0.2 lb

  • MFR Part #: 89-208
  • Nacogdoches Availability: 1
  • Total Availability: 92
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($29.16) ·
89208 - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

89210 - Ideal

Terminal Strip, 10 Circuits, 10 Poles, 30 A, 600 V ac, Steel (Screw) Material, -40 to +260 °F, 6.62 in Overall Length, 1.33 in Overall Width, 0.81 in Overall Height, 0.37 lb

  • MFR Part #: 89-210
  • Nacogdoches Availability: 1
  • Total Availability: 38
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($36.22) ·
89210 - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

F2034 - Sta-Kon

Insulated Ferrule, Copper Material, 0.965 in Overall Length, 0.01 lb

  • MFR Part #: F2034
  • Total Availability: 18,500
  • Manufacturer: Sta-Kon
  • Find: Similar Items
  • Pkg Sizes: 500 ($352.40) ·
F2034 - Abb Installation Products, Inc

Total Availability: In Stock

F2037 - Sta-Kon

Insulated Ferrule, Copper Material, 0.984 in Overall Length

  • MFR Part #: F2037
  • Total Availability: 4,000
  • Manufacturer: Sta-Kon
  • Find: Similar Items
  • Pkg Sizes: 500 ($490.10) ·
F2037 - Abb Installation Products, Inc

Total Availability: In Stock

F2038 - Sta-Kon

Polypropylene-Insulated Ferrule, Total Length .689 Inches/17.5mm, Pin Length .394 Inches/10mm, Pin Diameter .114 Inches/2.9mm, Base Diameter .189 Inches/4.8mm, Wire Range 12 AWG/4.00mm2, Color Gray, Copper, Tin Plated

  • MFR Part #: F2038
  • Total Availability: 6,000
  • Manufacturer: Sta-Kon
  • Find: Similar Items
  • Pkg Sizes: 500 ($451.05) · 5,000 ($4,510.50) ·
F2038 - Abb Installation Products, Inc

Total Availability: In Stock

F2032 - Sta-Kon

Insulated Ferrule, Copper Material, 0.650 in Overall Length

  • MFR Part #: F2032
  • Total Availability: 7,500
  • Manufacturer: Sta-Kon
  • Find: Similar Items
  • Pkg Sizes: 500 ($375.00) ·
F2032 - Abb Installation Products, Inc

Total Availability: In Stock

XBUT4 - Eaton

Screw Connection Single Level-Through-Feed, #26 AWG Conductor Size, #10 AWG/4 sq.mm Conductor Size, Gray Insulation Color, 30/38/41 A, 0.204 in Overall Length, 600/700/800 V, 0.01 lb

MFR Part #:
XBUT4
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
12,863 Each
Pkg Sizes:
50 Each ($109.00)
XBUT6 - Eaton

Screw Connection Single Level Through-Feed Terminal, #24 AWG Conductor Size, #8 AWG/6 sq.mm Conductor Size, Gray Insulation Color, 40/50/57 A, 0.323 in Overall Length, 600/700/800 V, 0.01 lb

MFR Part #:
XBUT6
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
15,697 Each
Pkg Sizes:
50 Each ($142.50)
XBUT25 - Eaton

Screw Connection Single Level-Through-Feed, #26 AWG Conductor Size, #12 AWG/2.5 sq.mm Conductor Size, Gray Insulation Color, 20/22/28/32 A, 600/700/800 V, 0.02 lb

MFR Part #:
XBUT25
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
3,163 Each
Pkg Sizes:
50 Each ($81.50)
XBAES35C - Eaton

Universal End Stop, 1.91 in Overall Length, 0.37 in Overall Width, 1.29 in Overall Height, 0.03 lb

MFR Part #:
XBAES35C
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
3,813 Each
Pkg Sizes:
50 Each ($109.50)
XBACUT10 - Eaton

End Cover, Gray Insulation Color, 0.01 lb

MFR Part #:
XBACUT10
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
3,738 Each
Pkg Sizes:
50 Each ($40.50)
XBANS3575P - Eaton

Din-Rail Slotted, 78.74 in Overall Length, 1.38 in Overall Width, 0.03 in Overall Height, 1.42 lb

MFR Part #:
XBANS3575P
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
949 Each
Pkg Sizes:
25 Each ($711.25)
XBAFBS106 - Eaton

Plug-In Bridge, Red Insulation Color, 0.2 lb

MFR Part #:
XBAFBS106
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
484 Each
Pkg Sizes:
10 Each ($82.40)
89206 - Ideal

Terminal Strip, 6 Circuits, 6 Poles, 30 A, 600 V ac, Steel (Screw) Material, -40 to +260 °F, 4.37 in Overall Length, 1.33 in Overall Width, 0.81 in Overall Height, 0.22 lb

MFR Part #:
89-206
Manufacturer:
Ideal
Local Availability:
In Stock
Total Availability:
88 Each
Pkg Sizes:
1 Each ($22.03)
AMN1N1 - Nsi

Power Distribution Block, 1 Primary Openings, 1 Secondary Openings, #6 AWG to 250 MCM Primary Opening Wire Size, #6 AWG to 250 MCM Secondary Opening Wire Size, 310 A, 600 V, Clear Acrylic, Maximum of +90 °C, 4 in Overall Length, 1.71 in Overall Width, 2.62 in Overall Height, 0.49 lb

MFR Part #:
AM-N1-N1
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
124 Each
Pkg Sizes:
3 Each ($146.01)
ASK1H4 - Nsi

Power Distribution Block, 1 Primary Openings, 4 Secondary Openings, #14 to #2/0 AWG Primary Opening Wire Size, #14 to #2/0 AWG Secondary Opening Wire Size, 175 A, 600 V, Clear Acrylic, Maximum of +90 °C, 2.9 in Overall Length, 1.04 in Overall Width, 2.34 in Overall Height, 0.2 lb

MFR Part #:
AS-K1-H4
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
575 Each
Pkg Sizes:
3 Each ($81.54)
ASK1H6 - Nsi

Power Distribution Block, 1 Primary Openings, 6 Secondary Openings, #14 to #2/0 AWG Primary Opening Wire Size, #14 to #2/0 AWG Secondary Opening Wire Size, 175 A, 600 V, Clear Acrylic, Maximum of +90 °C, 2.9 in Overall Length, 1.04 in Overall Width, 2.34 in Overall Height, 0.21 lb

MFR Part #:
AS-K1-H6
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
315 Each
Pkg Sizes:
3 Each ($157.86)
XBAFBS26 - Eaton

Eaton, Plug-in bridge, Red, Two-position, Used With: XBUT4, XBUT4PE, XBUT4D12, XBUT4D22, XBUT4D12PE, XBUT4D22PE, XBPT4

MFR Part #:
XBAFBS26
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
183 Each
Pkg Sizes:
10 Each ($8.60)
ASK2H6 - Nsi

Power Distribution Block-Small (2) 2/0-14 AWG Primary (6) 4-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.

MFR Part #:
AS-K2-H6
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
59 Each
Pkg Sizes:
3 Each ($157.26)
XBAFBS506 - Eaton

Plug-In Bridge, Red Insulation Color, 0.11 lb

MFR Part #:
XBAFBS506
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
1 Each
Pkg Sizes:
10 Each ($709.10)
89208 - Ideal

Terminal Strip, 8 Circuits, 8 Poles, 30 A, 600 V ac, Steel (Screw) Material, -40 to +260 °F, 5.50 in Overall Length, 1.33 in Overall Width, 0.81 in Overall Height, 0.2 lb

MFR Part #:
89-208
Manufacturer:
Ideal
Local Availability:
In Stock
Total Availability:
92 Each
Pkg Sizes:
1 Each ($29.16)
89210 - Ideal

Terminal Strip, 10 Circuits, 10 Poles, 30 A, 600 V ac, Steel (Screw) Material, -40 to +260 °F, 6.62 in Overall Length, 1.33 in Overall Width, 0.81 in Overall Height, 0.37 lb

MFR Part #:
89-210
Manufacturer:
Ideal
Local Availability:
In Stock
Total Availability:
38 Each
Pkg Sizes:
1 Each ($36.22)
F2034 - Sta-Kon

Insulated Ferrule, Copper Material, 0.965 in Overall Length, 0.01 lb

MFR Part #:
F2034
Manufacturer:
Sta-Kon
Local Availability:
Out Of Stock
Total Availability:
18,500 Each
Pkg Sizes:
500 Each ($352.40)
F2037 - Sta-Kon

Insulated Ferrule, Copper Material, 0.984 in Overall Length

MFR Part #:
F2037
Manufacturer:
Sta-Kon
Local Availability:
Out Of Stock
Total Availability:
4,000 Each
Pkg Sizes:
500 Each ($490.10)
F2038 - Sta-Kon

Polypropylene-Insulated Ferrule, Total Length .689 Inches/17.5mm, Pin Length .394 Inches/10mm, Pin Diameter .114 Inches/2.9mm, Base Diameter .189 Inches/4.8mm, Wire Range 12 AWG/4.00mm2, Color Gray, Copper, Tin Plated

MFR Part #:
F2038
Manufacturer:
Sta-Kon
Local Availability:
Out Of Stock
Total Availability:
6,000 Each
Pkg Sizes:
500 Each ($451.05)
5,000 Each ($4,510.50)
F2032 - Sta-Kon

Insulated Ferrule, Copper Material, 0.650 in Overall Length

MFR Part #:
F2032
Manufacturer:
Sta-Kon
Local Availability:
Out Of Stock
Total Availability:
7,500 Each
Pkg Sizes:
500 Each ($375.00)

Begin Live Chat