Add More Items
View All Quick Selects
Below you can add an image for 'Fastening Hardware - Chain & Hooks' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Jack Chain, 100 ft Length, 29 lb (Steel);20 lb (Brass) Load Rating, 0.225 in Inside, 12 ga Thickness, 8.8 lb
Available now at Pearland: In Stock
Total Availability: In Stock
Pearland Availability: In Stock
Book Price
$86.50
Per 100 Feet
Cable Hook, Steel, Pre-Galvanized, 3/4 in Length, 30 lb Load Rating, 0.07 lb
Check local availability
$417.72
Per 100
J-Hook with Retainer, Steel, Pre-Galvanized, 2 in Length, 30 lb Load Rating, 0.2 lb
$984.01
S-Hook, Low Carbon Steel, Zinc Plated, 1 in Length, 11 ga Thickness, 0.61 lb
$17.90
Jack Chain, Steel, Zinc Plated, 100 ft Length, 115 lb Load Rating, 0.105 in Inside, 12 ga Thickness, 0.09 lb
$106.13
Jack Chain, Steel, Zinc Plated, 100 ft Length, 25 lb Load Rating, 1/2 in Inside, 0.088 lb
$67.59
S-Hook, Steel, Zinc Plated, 1 in Length, 1/4 in Inside, 11 ga Thickness, 0.74 lb
$22.63
Cable Hook, Steel, Pre-Galvanized, 4 in Length, 30 lb Load Rating, 0.56 lb
$1,230.29
Eaton B-Line series datacomm and low voltage support fasteners, W2 series attaches to #12 wire thru 14" plain or threaded rod., Cable to wire and rod fastener, Cable mount, 2" Hook, 1 J-hook, Pre-galvanized, Load capacity 25 lbs, Steel
$994.12
Eaton B-Line series datacomm and low voltage support fasteners, Cable hook, Wall mount, 1-5/16" Hook, 1 J-hook, Pre-galvanized, Load capacity of 30 lbs, Steel
$538.22
PECO FASTENERS #12 X 100 FOOT SINGLE JACK CHAIN BRIGHT GALVANIZED
$79.01
Each
Jack Chain, #12 Size, 100 ft. length, 0.105 in. diameter, Stainless Steel material, 29 lb. working load limit
$723.08
Eaton B-Line series datacomm and low voltage support fasteners, Cable to wire and rod fastener, Cable mount, 1-5/16" Hook, 1 J-hook, Pre-galvanized, Load capacity of 25 lbs, Steel
$856.28
S Hook, Steel, Size 1-1/4 Inch
$29.18
nVent CADDY Cat HP J-Hook with BC Beam Clamp, 2" dia, 1/2" Max Flange
$2,266.77
20
Popularity
Default