Led High Abuse, Wet Location, Clean Room & Medical Lighting (4)
Led High Abuse, Wet Location, Clean Room & Medical Lighting (4)
1-4 of 4
SHARK8100WD10 - Rab Lighting Inc

Linear Led Washdown Fixture, Stairwell;Tunnel Application, 100000 H Average Life, 13429 LM Brightness (Lumens), 78 Color Rendering Index, 5000 K Color Temperature, 0.36 A;0.42 A;0.49 A;0.8 A Current Rating, White Finish, 109.2 MM;4.3 In Height, Led Lamp Type, 8 FT Length, Polycarbonate Lens Material, Polycarbonate Material, Quick-Mount;Surface Mount, Dimmable Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;NSF Certified;Ul Listed, 100 W Total Wattage, 120 V;208 V;240 V;277 V Voltage Rating, 5 Yr W

  • MFR Part #: SHARK8-100W/D10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($476.64) ·
SHARK8100WD10 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$476.64

Each

QTY:
Each
Add
SHARK450WD10 - Rab Lighting Inc

Rab SHARK4-50W/D10 Linear Washdown

  • MFR Part #: SHARK4-50W/D10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($273.85) ·
SHARK450WD10 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$273.85

Each

QTY:
Each
Add
ILW48LED4D - Atlas Lighting Products

Led Light, Cold Storage;Fuel Pump Canopy;Garages;Low-Bay Fixtures For Commercial & Industrial Buildings.;Refrigerated Cases;Stairwell;Storage Areas Application, 6628 LM Brightness (Lumens), 83 Color Rendering Index, 4471 K Color Temperature, 4.13 In Height, IP65;IP66;IP67 Ip Rating, Led Lamp Type, 51.65 In Length, Acrylic Lens Material, Uniform Light Distribution, Made In Usa, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Smooth & Uniform Light Special Features, Culus Listed;D

  • MFR Part #: ILW48LED4D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • Manufacturer: Atlas Lighting Products
  • Find: Similar Items
  • Pkg Sizes: 1 ($343.06) ·
ILW48LED4D - Atlas Lighting Products

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$343.06

Each

QTY:
Each
Add
SHARK450NWD10 - Rab Lighting Inc

Washdown 6881 Lumens Shark 4 Feet 50W 4000K 0-10V Dimming 120V-277V

  • MFR Part #: SHARK4-50NW/D10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($273.85) ·
SHARK450NWD10 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$273.85

Each

QTY:
Each
Add
SHARK8100WD10 - Rab Lighting Inc

Linear Led Washdown Fixture, Stairwell;Tunnel Application, 100000 H Average Life, 13429 LM Brightness (Lumens), 78 Color Rendering Index, 5000 K Color Temperature, 0.36 A;0.42 A;0.49 A;0.8 A Current Rating, White Finish, 109.2 MM;4.3 In Height, Led Lamp Type, 8 FT Length, Polycarbonate Lens Material, Polycarbonate Material, Quick-Mount;Surface Mount, Dimmable Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;NSF Certified;Ul Listed, 100 W Total Wattage, 120 V;208 V;240 V;277 V Voltage Rating, 5 Yr W

MFR Part #:
SHARK8-100W/D10
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($476.64)
SHARK450WD10 - Rab Lighting Inc

Rab SHARK4-50W/D10 Linear Washdown

MFR Part #:
SHARK4-50W/D10
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($273.85)
ILW48LED4D - Atlas Lighting Products

Led Light, Cold Storage;Fuel Pump Canopy;Garages;Low-Bay Fixtures For Commercial & Industrial Buildings.;Refrigerated Cases;Stairwell;Storage Areas Application, 6628 LM Brightness (Lumens), 83 Color Rendering Index, 4471 K Color Temperature, 4.13 In Height, IP65;IP66;IP67 Ip Rating, Led Lamp Type, 51.65 In Length, Acrylic Lens Material, Uniform Light Distribution, Made In Usa, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Smooth & Uniform Light Special Features, Culus Listed;D

MFR Part #:
ILW48LED4D
Manufacturer:
Atlas Lighting Products
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($343.06)
SHARK450NWD10 - Rab Lighting Inc

Washdown 6881 Lumens Shark 4 Feet 50W 4000K 0-10V Dimming 120V-277V

MFR Part #:
SHARK4-50NW/D10
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($273.85)

Begin Live Chat