SMCBL123BKRDWH - 12/3 WG MC Sol BK/WH/RD/GN Steel Armor 250'

Southwire

  • $1.71 (Each)
  • $1.71 (Each)

  • $427.56 (Per 250)

  • $1,710.26 (Per 1,000)

In-Stock: 500 available locally (N. San Antonio, TX) ( change location)
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
SMCBL123BKRDWH
Manufacturer
Southwire
Manufacturer's Part Number
57111101
Description
12/3 WG MC Sol BK/WH/RD/GN Steel Armor 250'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White, Red and Green, Blue Jacket Color, 3 Conductors, 250 FT Overall Length, 0.505 In Outside Diameter, +75 °C (Wet) Operating Temperature, 129 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886875700 / 00032886875700
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.71 (Each)
Carton
$427.56 (Per 250)
Stock Availability
N. San Antonio
500 (Check another store)
San Antonio RDC
11,750
All Stores
59,250
Resources
Images
 
 
SMCBL123BKRDWH - Video
 
SMCBL123BKRDWH - Small Image
 
SMCBL123BKRDWH - Large Image
 
SMCBL123BKRDWH - Large Image
Attachments
 
 
SMCBL123BKRDWH - Specification Sheet
Other Links
 
 
SMCBL123BKRDWH - Other
 
SMCBL123BKRDWH - Other
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
#12 AWG
Current Rating
20 A
Number Of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Color
Black;White;Red;Green
Conductor Material
Copper
Insulation Material
Thermoplastic Nylon
Jacket Color
Blue
Jacket Material
PVC
Dimensions and Weight
Length
250
Overall Length
250 ft
Descriptions
Description
12/3 WG MC SOL BK/WH/RD/GN STEEL ARMOR 250'
Extra Long Description
SWC 57111101 MC12/3SOLTHHN BKWERD 1
Long Description
Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White,Red and Green, Blue Jacket Color, 3 Conductors, 250 ft Overall Length, 0.505 in Outside Diameter, +75 °C (Wet) Operating Temperature, 129 lb/mft
Product Type
Aluminum Armored Conductor
Short Description
Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft
Additional Information
Made In USA
yes
Maximum Operating Temperature
+75 °C (Wet);+90 °C (Dry)
Media
Yes
Outside Diameter
0.505 in
Solid/Strand
Solid
Standards Met
UL 83;UL1569
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
57111101
GTIN
00032886875700
UPC
032886875700
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Package Type
Coil
Weight
129 lb/mft
Weight per each
0.14
Carton
250
Uses, Certifications, and Standards
Application
Commercial;Industrial;Institutional;Multi-Residential Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SMCBL123BKRDWH.
Jump To:

Similar Items

Similar items are close alternatives to SMCBL123BKRDWH, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat