SMCBL123BKRDWH - 12/3 WG MC Sol BK/WH/RD/GN Steel Armor 250'

Southwire

  • $1.71 (Each)
  • $1.71 (Each)

  • $427.56 (Per 250)

  • $1,710.26 (Per 1,000)

In-Stock: 250 available locally (Bastrop, TX) ( change location)
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
SMCBL123BKRDWH
Manufacturer
Southwire
Manufacturer's Part Number
57111101
Description
12/3 WG MC Sol BK/WH/RD/GN Steel Armor 250'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White, Red and Green, Blue Jacket Color, 3 Conductors, 250 FT Overall Length, 0.505 In Outside Diameter, +75 °C (Wet) Operating Temperature, 129 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886875700 / 00032886875700
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.71 (Each)
Carton
$427.56 (Per 250)
Stock Availability
Bastrop
250 (Check another store)
Austin RDC
4,000
All Stores
57,500
Resources
Images
 
 
SMCBL123BKRDWH - Video
 
SMCBL123BKRDWH - Small Image
 
SMCBL123BKRDWH - Large Image
 
SMCBL123BKRDWH - Large Image
Attachments
 
 
SMCBL123BKRDWH - Specification Sheet
Other Links
 
 
SMCBL123BKRDWH - Other
 
SMCBL123BKRDWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number Of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Color
Black;White;Red;Green
Conductor Material
Copper
Insulation Material
Thermoplastic Nylon
Jacket Color
Blue
Jacket Material
PVC
Dimensions and Weight
Length
250
Overall Length
250 ft
Descriptions
Description
12/3 WG MC SOL BK/WH/RD/GN STEEL ARMOR 250'
Extra Long Description
SWC 57111101 MC12/3SOLTHHN BKWERD 1
Long Description
Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White,Red and Green, Blue Jacket Color, 3 Conductors, 250 ft Overall Length, 0.505 in Outside Diameter, +75 °C (Wet) Operating Temperature, 129 lb/mft
Product Type
Aluminum Armored Conductor
Short Description
Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft
Additional Information
Made In USA
yes
Maximum Operating Temperature
+75 °C (Wet);+90 °C (Dry)
Media
Yes
Outside Diameter
0.505 in
Solid/Strand
Solid
Standards Met
UL 83;UL1569
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
57111101
GTIN
00032886875700
UPC
032886875700
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Package Type
Coil
Weight
129 lb/mft
Weight per each
0.14
Carton
250
Uses, Certifications, and Standards
Application
Commercial;Industrial;Institutional;Multi-Residential Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SMCBL123BKRDWH.
Jump To:

Similar Items

Similar items are close alternatives to SMCBL123BKRDWH, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat