FLB4360LA - Drop In Floor Box Kit Almond

Arlington

  • $40.59 (Each)
  • $40.59 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB4360LA
Manufacturer
Arlington
Manufacturer's Part Number
FLB4360LA
Description
Drop In Floor Box Kit Almond
Non Metallic, Round Cover Kit With Box and Blank Light Almond Cover.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997007667 / 00018997007667
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.59 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FLB4360LA - Small Image
 
FLB4360LA - Large Image
 
FLB4360LA - Video
Attachments
 
 
FLB4360LA - Specification Sheet
Other Links
 
 
FLB4360LA - Other
 
FLB4360LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Almond
Dimensions and Weight
Height
3.241
Length
4.5
Width
4.5
Size
L(4.500) x W(4.500) x H(3.241)
Descriptions
Description
DROP IN FLOOR BOX KIT ALMOND
Product Type
Dropin Floor Box Almnd
extra long description
ARL FLB4360LA DROPIN FLOOR BOX ALMN
Long Description
Non Metallic, round cover kit with box and blank light almond cover.
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLB4360LA
GTIN
00018997007667
UPC
018997007667
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Floor Box
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat