FLB6220MB - 6" RND 1G BRS FLR BX CVR Kit, (2)THRD Plugs

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB6220MB
Manufacturer
Arlington
Manufacturer's Part Number
FLB6220MB
Description
6" RND 1G BRS FLR BX CVR Kit, (2)THRD Plugs
6" Round Brass Plated With 2 Threaded Plugs Cover Kit.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997220219 / 00018997220219
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLB6220MB - Large Image
 
FLB6220MB - Small Image
 
FLB6220MB - Video
Other Links
 
 
FLB6220MB - Other
 
FLB6220MB - Other
Attachments
 
 
FLB6220MB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Brass (Cover)
Material
METALLIC COVER
Shape
Metallic Cover
Material, Color, and Finish
Color
Brass (Cover)
Dimensions and Weight
Size
L(5.700) x W(5.700) x H(0.125)
Descriptions
Long Description
6" round brass plated with 2 threaded plugs cover kit.
Description
6" RND 1G BRS FLR BX CVR KIT,(2)THRD PLUGS
Product Type
6" Brass Cover Kit 2 TP
extra long description
ARL FLB6220MB 6" BRASS COVER KIT 2
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLB6220MB
GTIN
00018997220219
UPC
018997220219
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat