FLB6220NL - 6" RND Nickel Plated CVR Kit (2) Thread Plugs

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB6220NL
Manufacturer
Arlington
Manufacturer's Part Number
FLB6220NL
Description
6" RND Nickel Plated CVR Kit (2) Thread Plugs
6" Round Nickel Plated With 2 Threaded Plugs Cover Kit.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997220226 / 00018997220226
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLB6220NL - Large Image
 
FLB6220NL - Small Image
 
FLB6220NL - Video
Attachments
 
 
FLB6220NL - Specification Sheet
Other Links
 
 
FLB6220NL - Other
 
FLB6220NL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
METALLIC COVER
Shape
Metallic Cover
Cover Type
Nickel-Plated (Cover)
Material, Color, and Finish
Color
Nickel-Plated (Cover)
Dimensions and Weight
Size
L(5.700) x W(5.700) x H(0.125)
Descriptions
Long Description
6" round nickel plated with 2 threaded plugs cover kit.
Description
6" RND NICKEL PLATED CVR KIT (2) THREAD PLUGS
Product Type
6" Nickel Cover Kit 2 TP
extra long description
ARL FLB6220NL 6" NICKEL COVER KIT 2
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLB6220NL
GTIN
00018997220226
UPC
018997220226
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat